Shop All Label Maker Tapes, Labels, Signs & Tags
Panduit
Thermal Transfer Label, 4x1, PK2500
Mfr # C400X100YJT
Zoro # G0763170
product price: $247.99
/pk 2500, $0.10/ea
Free Shipping & Returns
$247.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Label Width 4 in
- Label Height 1 in
- Label Media Format Precut Roll
- Compatible Mfr Part Number TDP42HY, TDP43MY
- Minimum Service Temperature -40 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # C400X100YJT
- Zoro # G0763170
- UPC # 7498353566
- Country of Origin United States
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Label Width | 4 in |
Label Height | 1 in |
Core Diameter | 3 in |
Roll Width | 4 13/64 in |
Details
Item | Thermal Transfer Label |
Label Media Format | Precut Roll |
Compatible Mfr Part Number | TDP42HY, TDP43MY |
Minimum Service Temperature | -40 Degrees F |
Inkjet Printable | No |
Label Material | Polyester |
Label Color | White |
Indoor/Outdoor Usage | Indoor/Outdoor |
Resistance Properties | High Temperature-Resistant, Tear-Resistant |
Adhesive Properties | Permanent Adhesive |
Labels per Row | 1 |
Maximum Service Temperature | 302 Degrees F |
Adhesive Material | Acrylic |
Material Series | GMY4-W |
Secondary Label Included | No |
Product Type | Component Labels |
For Print Method | Thermal Transfer |
Description
Thermal Transfer Label,4x1,PK2500, Package Quantity 2500
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Safety Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, 471M53 (471M53)
- MAPA Mapa® M15 15 Mil Unlined Z Pattern Nitrile Gloves, 9 (479419)
- SIGNMISSION OSHA Safety First, 7" Height, Decal, 10" x 7", Landscape, Eye Wash Station (OS-SF-D-710-L-19585)
- AIGNER INDEX Label Holder, Clear, Smooth, Slide In, PK25 (EP-2400)
- PANDUIT Thermal Transfer Label, 1x1.5, PK2500 (S100X150YAJ)
- PANDUIT Thermal Transfer Label, 0.75x1.5, PK2500 (S075X150YAJ)
- PANDUIT Label Cassette, 200, 0.5x1.5 (S050X150VAC)
- PANDUIT Tape, Vinyl, 4"x100ft, Yellow (T400X000VX1Y)
- PANDUIT Thermal Transfer Label, 1x0.75, PK2500 (S100X075YAJ)
- PANDUIT Thermal Transfer Label, 1x4, PK1000 (S100X400YAJ)
- BRADY Label Roll, White, Labels/Roll: 1500 (B33-18-423)
- Panduit Safety Labels