Shop All Label Maker Tapes, Labels, Signs & Tags
Panduit
Thermal Transfer Label, 3x1, PK500
Mfr # C300X100APT
Zoro # G0763058
product price: $364.99
/pk 500, $0.73/ea
Free Shipping & Returns
$364.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Label Height 1 in
- Green Environmental Attribute RoHS
- Labels per Row 1
- Adhesive Properties Aggressive Adhesive
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # C300X100APT
- Zoro # G0763058
- UPC # 7498332027
- Country of Origin United States
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Label Width | 3 in |
Label Height | 1 in |
Details
Item | Thermal Transfer Label |
Color | White |
Green Environmental Attribute | RoHS |
Labels per Row | 1 |
Adhesive Properties | Aggressive Adhesive |
Resistance Properties | Humidity-Resistant, UV-Resistant |
Label Material | Polyester |
Label Media Format | Precut Roll |
Product Type | Component Labels |
For Print Method | Thermal Transfer |
Label Color | White |
Maximum Service Temperature | 212 Degrees F |
Description
Thermal Transfer Label,3x1,PK500, Package Quantity 500
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUFORM Danger Tag By The Roll, 6-1/4X3, PK250 (TAR472)
- ESS Ballistic Safety Glasses, Gray Anti-Fog, Scratch-Resistant (EE9014-08)
- BRADY Harsh Environment Multi-Purpose Polyester Labels for 3in Core Printers - 1in x 3in Yellow (THT-18-423-3-YL)
- LYLE Decal, Danger Battery Charging, 10x7" (LCU4-0440-NP_10X7)
- PANDUIT Label Cassette, 200, 0.75x1.5 (S075X150VAC)
- PANDUIT Thermal Transfer Label, 1x4, PK2500 (S100X400VATY)
- PANDUIT Label Refill, 200, 1x1.25 (S100X125VAFY)
- PANDUIT Thermal Transfer Label, 0.75x1.5, PK2500 (S075X150YAJ)
- PANDUIT Thermal Transfer Label, 3x0.38, PK1000 (C300X038YJJ)
- PANDUIT Label Tape, .24"x25ft, Black/White (T024X000FJC-BK)
- DYMO Cartridge Label, Black/White, Labels/Roll: Continuous (1868755)
- Panduit Safety Labels