Shop All Label Maker Tapes, Labels, Signs & Tags
Panduit
Thermal Transfer Label, 3x0.38, PK1000
Mfr # C300X038YJJ
Zoro # G0762750
product price: $108.99
/pk 1000, $0.11/ea
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Label Height 3/8 in
- Resistance Properties High Temperature-Resistant, Tear Resistant
- Product Type Component Labels
- Indoor/Outdoor Usage Indoor/Outdoor
- Label Width 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # C300X038YJJ
- Zoro # G0762750
- UPC # 7498309075
- Country of Origin Costa Rica
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Label Height | 3/8 in |
Label Width | 3 in |
Details
Item | Thermal Transfer Label |
Resistance Properties | High Temperature-Resistant, Tear Resistant |
Product Type | Component Labels |
Indoor/Outdoor Usage | Indoor/Outdoor |
Minimum Service Temperature | -40 Degrees F |
Adhesive Material | Polyester |
For Print Method | Ink Jet, Laser Printing |
Maximum Service Temperature | 311 Degrees F |
Label Color | White |
Label Media Format | Precut Sheet |
Material Series | GMY5 |
Label Material | Polyester |
Description
Thermal Transfer Label,3x0.38,PK1000, Package Quantity 1000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Cut Resistant Sleeve, 18" L, Blue/White (9318DT510T)
- MAGID Disposable Clothing, XL, White, Tyvek, Zipper (CVCH11-XL)
- RADIANS Cut Resistant Coated Gloves, A4 Cut Level, Foam Nitrile, XL, 1 PR (RWG555XL)
- RADIANS Radians SJ01B-3 Class 3 Color Blocked Hooded Sweatshirt (SJ01B-3ZOS-4X)
- PANDUIT Label Tape, .24"x25ft, Black/White (T024X000FJC-BK)
- PANDUIT Turn-Tell 75 Label Cassette, 1x2.25 (R100X225V1C)
- PANDUIT Thermal Transfer Label, 0.5x1.5, PK5000 (S050X150YAJ)
- PANDUIT Tape, Vinyl, 4"x100ft, Yellow (T400X000VX1Y)
- PANDUIT Thermal Transfer Label, 0.75x0.75, PK2500 (S075X075YAJ)
- PANDUIT Label Cassette, 200, 0.5x1.5 (S050X150VAC)
- BRADY Label, 1/2 in W, Clear; White (M6-74-427)
- Panduit Label Maker Tapes, Labels, Signs & Tags