Shop All Label Maker Tapes, Labels, Signs & Tags
Panduit
Thermal Transfer Label, 3.5x3, PK500
Mfr # C350X300APT
Zoro # G0763021
product price: $605.99
/pk 500, $1.21/ea
Free Shipping & Returns
$605.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Label Width 3 1/2 in
- Label Height 3 in
- Green Environmental Attribute RoHS
- Label Media Format Precut Roll
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # C350X300APT
- Zoro # G0763021
- UPC # 7498332030
- Country of Origin United States
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Label Width | 3 1/2 in |
Label Height | 3 in |
Details
Item | Thermal Transfer Label |
Color | White |
Green Environmental Attribute | RoHS |
Label Media Format | Precut Roll |
Label Color | White |
Labels per Row | 1 |
Label Material | Polyester |
For Print Method | Thermal Transfer |
Resistance Properties | Washdown-Resistant |
Maximum Service Temperature | 212 Degrees F |
Inkjet Printable | No |
Product Type | Component Labels |
Adhesive Properties | Aggressive Adhesive |
Description
Thermal Transfer Label,3.5x3,PK500, Package Quantity 500
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLEGRO INDUSTRIES Personal Safety Equipment Cleanin, PK100 (3001)
- RADIANS Radians SJ02B-3 Class 3 Color Blocked Hooded Sweatshirt (SJ02B-3PGS-3X)
- MAGID RainMaster 14 mil Vinyl 3Piece Rain Suit, S (3014-S)
- OPEN ROAD Jacket, Hi-Vis, Insulated, 150D, Orange, M (6326JO-M)
- PANDUIT Thermal Transfer Label, 1x1.6, PK2500 (S100X160YAJ)
- PANDUIT Nylon Cloth 250 Label Cassette, 0.5x0.75 (N050X075C1C)
- PANDUIT Label Cassette, 225, 0.75x1.25 (S075X125VAC)
- PANDUIT P1 Cassette, Continuous Tape (T075X000VPC-BK)
- PANDUIT P1 Cassette, Continuous Tape (T050X000VYC-WH)
- PANDUIT Thermal Transfer Label, 1x1.5, PK2500 (S100X150VA1Y)
- BRADY Label Roll, Translucent/White, Labels/Roll: 1000 (B33-119-427)
- Panduit Safety Labels