Shop All Label Maker Tapes, Labels, Signs & Tags
Panduit
Thermal Transfer Label, 1x4, PK2500
Mfr # S100X400VATY
Zoro # G0791767
product price: $353.99
/pk 2500, $0.14/ea
Free Shipping & Returns
$353.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Length 4"
- Material Vinyl
- Label Width 1 in
- Label Height 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # S100X400VATY
- Zoro # G0791767
- UPC # 7498343971
- Country of Origin United States
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Length | 4" |
Label Width | 1 in |
Label Height | 4 in |
Core Diameter | 3 in |
Label Size | 4 in x 1 in |
Minimum Wire Diameter | 0.32 in |
Printable Portion Height | 1 in |
Printable Portion Width | 1 in |
For Wire Diameter | 0.32 in to 0.95 in |
Maximum Wire Diameter | 0.95 in |
Description
Thermal Transfer Label,1x4,PK2500, Package Quantity 2500
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TILLMAN Leather Pant-38X34 (53503834)
- CONDOR Disp Lens Clng Stn, Lg, Antfg, Antstc (44X057)
- HORACE SMALL New Dimension Stretch Dress Shirt, L (HS1270 SS L)
- BRADY Conduit and Voltage Sign and Labels, PK5 (152354)
- PANDUIT Label Cassette, 1x0.5, PK10000 (C100X050YJC)
- PANDUIT P1 Cassette, Continuous Tape (T075X000VPC-BK)
- PANDUIT Tape, Vinyl, 4"x100ft, Yellow (T400X000VX1Y)
- PANDUIT Thermal Transfer Label, 1x4, PK1000 (S100X400YAJ)
- PANDUIT Label Cassette, 350, 0.75x0.75 (S075X075VAC)
- PANDUIT Thermal Transfer Label, 4x1, PK2500 (C400X100YJT)
- BRADY Label Roll, White, Labels/Roll: 2000 (B33-194-481)
- Panduit Safety Labels