Shop All Label Maker Tapes, Labels, Signs & Tags
Panduit
Thermal Transfer Label, 1x2.25, PK1000
Mfr # S100X225YAJ
Zoro # G0791633
product price: $248.99
/pk 1000, $0.25/ea
Free Shipping & Returns
$248.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Length 2 1/4"
- Material Polyester
- Green Environmental Attribute RoHS
- Label Attachment Style Self-Laminating
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # S100X225YAJ
- Zoro # G0791633
- Country of Origin Costa Rica
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Length | 2 1/4" |
Label Height | 2 1/4 in |
Label Width | 1 in |
Printable Portion Height | 3/4 in |
Maximum Wire Diameter | 0.48 in |
Printable Portion Width | 1 in |
Minimum Wire Diameter | 0.24 in |
Description
Precut Label Sheet, Material Properties Halogen Free, Label Material Polyester, Label Color White, Label Height 2 1/4 in, Label Width 1 in, Maximum Wire Diameter 0.48 in, Minimum Wire Diameter 0.24 in, For Print Method Inkjet, Laser, Maximum Wire Gauge 4 AWG, Minimum Wire Gauge 8 AWG, Maximum Service Temperature 225 Degrees F, Minimum Service Temperature -65 Degrees F, Number of Labels Included 1,000, Adhesive Adhesive, Adhesive Material Acrylic, Application Cable and Wire
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Decal, Reflective, Warning High, 10 x 7", Sign Material: Vinyl (LCU6-0004-RD_10X7)
- NMC No Smoking Sign, M11P (M11P)
- SURE-FOOT FRP Stair Nosing, Black, 48in W, Fiberglass, 9N12003X004819M (9N12003X004819M)
- RADIANS Hi-Vis Mesh Neck Shade-Grn-UNIV (NSG-UNIV)
- PANDUIT Thermal Transfer Label, 1x0.75, PK5000 (S100X075VATY)
- PANDUIT Nylon Cloth 250 Label Cassette, 0.5x0.75 (N050X075C1C)
- PANDUIT Thermal Transfer Label, 3x1, PK500 (C300X100APT)
- PANDUIT Thermal Transfer Label, 1x4, PK2500 (S100X400VATY)
- PANDUIT P1 Cassette, Continuous Tape (T075X000VPC-BK)
- PANDUIT Thermal Transfer Label, 3x0.38, PK1000 (C300X038YJJ)
- BRADY Label Roll, White, Labels/Roll: 1500 (B33-155-490)
- Panduit Safety Labels