Shop All Label Maker Tapes, Labels, Signs & Tags
Panduit
Thermal Transfer Label, 1x1.6, PK2500
Mfr # S100X160YAJ
Zoro # G0791679
Free Shipping & Returns
$269.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Length 1 3/5"
- Material Polyester
- Adhesive Adhesive
- Standards ASTM E595, File # MH14979, RoHS Compliant, UL Recognized, UL969
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panduit
- MFR # S100X160YAJ
- Zoro # G0791679
- Country of Origin Costa Rica
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Length | 1 3/5" |
Printable Portion Height | 13/16 in |
Label Height | 1 19/32 in |
Printable Portion Width | 1 in |
Label Width | 1 in |
Maximum Wire Diameter | 0.25 in |
Minimum Wire Diameter | 0.25 in |
Description
Precut Label Sheet, Material Properties Halogen Free, Label Material Polyester, Label Color White, Label Height 1 19/32 in, Label Width 1 in, Maximum Wire Diameter 0.25 in, Minimum Wire Diameter 0.25 in, For Print Method Inkjet, Laser, Maximum Service Temperature 225 Degrees F, Minimum Service Temperature -65 Degrees F, Number of Labels Included 2,500, Adhesive Adhesive, Adhesive Material Acrylic, Application Cable and Wire, Indoor/Outdoor Usage Indoor/Outdoor, Package Quantity 2500
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M DBI-SALA Body Belt, 1 D-Rings, Size S (1000002)
- DICKIES Carpenter Jeans, Cotton, 14oz, Indigo, 34x34 (LU20RB 34 34)
- AQUASAFE Sandless Sandbag, Nylon Edge Stitch, Polypropylene, 22 in L, 16 in W, White (AS10-FB)
- LYLE Traffic Sign, 18 x 12In, R/WHT, Text, H-16 (PPR-003-RW-12HA)
- PANDUIT Label Cassette, 1x0.5, PK10000 (C100X050YJC)
- PANDUIT Label Cassette, 275, 0.75x1 (S075X100VAC)
- PANDUIT Thermal Transfer Label, 0.75x0.75, PK2500 (S075X075YAJ)
- PANDUIT Label Cassette, 200, 0.75x1.5 (S075X150VAC)
- PANDUIT Thermal Transfer Label, White, Labels/Roll: 500 (C400X100APT)
- PANDUIT Thermal Transfer Label, 1x2.25, PK1000 (S100X225YAJ)
- BRADY B33 Series Paper Labels 2 in H x 4 in W White 750/RL (B33-55-424)
- Panduit Label Maker Tapes, Labels, Signs & Tags