Shop All Label Maker Tapes, Labels, Signs & Tags
Panduit
Thermal Transfer Label, 1x1.5, PK2500
Mfr # S100X150VA1Y
Zoro # G0791432
product price: $188.99
/pk 2500, $0.08/ea
Free Shipping & Returns
$188.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility TDP
- Color Black on White
- Length 1 1/2"
- Material Vinyl
- Standards C22.2 No. 0.15-01, cUL Recognized, File # MH14979, RoHS Compliant, UL969 Recognized
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # S100X150VA1Y
- Zoro # G0791432
- UPC # 007498343947
- Country of Origin United States
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Length | 1 1/2" |
Minimum Wire Diameter | 0.16 in |
Core Diameter | 1 in |
Maximum Wire Diameter | 0.32 in |
Label Height | 1 1/2 in |
Label Width | 1 in |
For Wire Diameter | 0.16 in to 0.32 in |
Printable Portion Width | 1 in |
Printable Portion Height | 1/2 in |
Label Size | 1 1/2 in x 1 in |
Description
Precut Label Roll Cartridge, Label Material Vinyl, Compatible Grainger Part Number 376U15, Compatible Mfr Part Number TDP43ME, Label Color White, Label Height 1 1/2 in, Label Width 1 in, Maximum Wire Diameter 0.32 in, Minimum Wire Diameter 0.16 in, Printer Series Compatibility TDP, Recommended Ribbon RMH4BL Hybrid Thermal Transfer Ribbon, For Print Method Thermal Transfer, Maximum Wire Gauge 6 AWG, Minimum Wire Gauge 10 AWG, Maximum Service Temperature 150 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEDERAL SIGNAL Vibrating Mechanism, 24VDC, 0.4 AC, Gray (600-024-1)
- XENON Safety Glasses, Indoor/Outdoor Uncoated (SG-14I/O)
- BADGER Fire Extinguisher, 2B:C, Halotron, 2.5 lb (2.5HB-2)
- MASTER LOCK Lockout Padlock, Master Legend (3KALFBLU1KEY-0356)
- PANDUIT Thermal Transfer Label, 1x1.25, PK2500 (S100X125YAJ)
- PANDUIT Thermal Transfer Label, 4x1, PK2500 (C400X100YJT)
- PANDUIT P1 Cassette, Continuous Tape (T050X000VYC-WH)
- PANDUIT Thermal Transfer Label, 1x0.5, PK500 (C100X050APT)
- PANDUIT Thermal Transfer Label, 1x1.6, PK2500 (S100X160YAJ)
- PANDUIT Label Cassette, 1x0.25, PK10000 (C100X025YJC)
- BRADY Thermal Transfer Label, White, Labels/Roll: 250 (THTEP173-593-.25)
- Panduit Label Maker Tapes, Labels, Signs & Tags