Shop All Label Maker Tapes, Labels, Signs & Tags
Panduit
Thermal Transfer Label, 1x0.75, PK2500
Mfr # S100X075YAJ
Zoro # G0791408
product price: $136.99
/pk 2500, $0.05/ea
Free Shipping & Returns
$136.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Adhesive Adhesive
- Standards ASTM E595, File # MH14979, RoHS Compliant, UL Recognized, UL969
- Application Cable and Wire
- For Print Method Inkjet, Laser
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # S100X075YAJ
- Zoro # G0791408
- UPC # 007498349598
- Country of Origin Costa Rica
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Label Width | 1 in |
For Wire Diameter | 0.08 in to 0.16 in |
Printable Portion Height | 1/4 in |
Minimum Wire Diameter | 0.08 in |
Label Height | 3/4 in |
Maximum Wire Diameter | 0.16 in |
Label Size | 3/4 in x 1 in |
Printable Portion Width | 1 in |
Description
Precut Label Sheet, Material Properties Halogen Free, Label Material Polyester, Label Color White, Label Height 3/4 in, Label Width 1 in, Maximum Wire Diameter 0.16 in, Minimum Wire Diameter 0.08 in, For Print Method Inkjet, Laser, Maximum Wire Gauge 14 AWG, Minimum Wire Gauge 18 AWG, Maximum Service Temperature 225 Degrees F, Minimum Service Temperature -65 Degrees F, Number of Labels Included 2,500, Adhesive Adhesive, Adhesive Material Acrylic, Application Cable and Wire
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WBOX IN/OUTDR SIREN/STROB TAMP (0E-SRNSTROBT)
- IRONCLAD PERFORMANCE WEAR Impact Resistant Gloves, Size M, Black, PR (IEX-MIG-03-M)
- SAS SAFETY GOGGLE ZION X GREY LENS SAFETY (SA5104-02)
- PYRAMEX Safety Goggles, V2G Plus Series, Anti-Fog, Anti-Static, Scratch-Resistant, Clear Lens (GB6410SDT)
- PANDUIT Thermal Transfer Label, 1x1.6, PK2500 (S100X160YAJ)
- PANDUIT Label Cassette, 275, 0.75x1 (S075X100VAC)
- PANDUIT Thermal Transfer Label, 1x4, PK1000 (S100X400YAJ)
- PANDUIT Label Cassette, 200, 0.5x1.5 (S050X150VAC)
- PANDUIT Label Cassette, 225, 0.75x1.25 (S075X125VAC)
- PANDUIT Thermal Transfer Label, 3x1, PK500 (C300X100APT)
- NEVS 1" wide x 500" Tan Labeling Tape (T-10-Tan)
- Panduit Label Maker Tapes, Labels, Signs & Tags