Shop All Label Maker Tapes, Labels, Signs & Tags
Panduit
Thermal Transfer Label, 1x0.5, PK500
Mfr # C100X050AWT
Zoro # G0762428
product price: $162.99
/pk 500, $0.33/ea
Free Shipping & Returns
$162.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- Label Width 1 in
- Label Height 1/2 in
- Green Environmental Attribute RoHS
- Product Type Component Labels
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # C100X050AWT
- Zoro # G0762428
- UPC # 7498312258
- Country of Origin United States
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Label Width | 1 in |
Label Height | 1/2 in |
Details
Item | Thermal Transfer Label |
Color | Red |
Green Environmental Attribute | RoHS |
Product Type | Component Labels |
Adhesive Properties | Aggressive Adhesive |
For Print Method | Thermal Transfer |
Labels per Row | 3 |
Label Media Format | Precut Roll |
Label Color | Red |
Inkjet Printable | No |
Maximum Service Temperature | 212 Degrees F |
Label Material | Polyester |
Resistance Properties | Abrasion-Resistant, Humidity-Resistant, UV-Resistant |
Description
Thermal Transfer Label,1x0.5,Package Quantity 500
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Protective Coverall, White/Blue, Zipper (4535-XL)
- MICRO-TOUCH NitraFree, Medical Exam Gloves, 3.1 mil Palm, Nitrile, Powder-Free, L, 100 PK, Pink (313016)
- VESTIL Car Stop Asphalt Hardware Kit (CS-AK-3)
- VIKING Tempest II Jacket, Black/Navy, M (838CN-M)
- PANDUIT P1 Cassette, Continuous Tape (T075X000VPC-BK)
- PANDUIT Thermal Transfer Label, 1x1.5, PK2500 (S100X150VA1Y)
- PANDUIT Thermal Transfer Label, 0.5x1.5, PK5000 (S050X150VATY)
- PANDUIT Thermal Transfer Label, 0.5x1.5, PK5000 (S050X150YAJ)
- PANDUIT Printable Labeling Tape, 2"x100ft, White (T200X000YK1)
- PANDUIT Label Cassette, 200, 0.75x1.5 (S075X150VAC)
- BRADY Label Tape Cartridge, White, Labels/Roll: Continuous (M71C-375-422)
- Panduit Label Maker Tapes, Labels, Signs & Tags