Shop All Label Maker Tapes, Labels, Signs & Tags
Panduit
Thermal Transfer Label, 1x0.5, PK500
Mfr # C100X050APT
Zoro # G0762419
product price: $171.99
/pk 500, $0.34/ea
Free Shipping & Returns
$171.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Length 1/2"
- Material Polyester
- Label Width 1 in
- Label Height 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # C100X050APT
- Zoro # G0762419
- UPC # 7498311214
- Country of Origin United States
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Length | 1/2" |
Label Width | 1 in |
Label Height | 1/2 in |
Label Size (HxW) - Electrical Panel Labels | 1/2 in x 1 in |
Details
Item | Thermal Transfer Label |
Color | White |
Material | Polyester |
Green Environmental Attribute | RoHS |
Label Media Format | Precut Roll |
Product Type | Component Labels |
Labels per Row | 3 |
Maximum Service Temperature | 212 Degrees F |
Resistance Properties | Abrasion-Resistant, Humidity-Resistant, UV-Resistant |
Label Color & Finish - Electrical Panel Labels | White |
Label Material | Polyester |
Label Color | White |
Adhesive Strength - Electrical Panel Labels | Aggressive |
Inkjet Printable | No |
For Print Method | Thermal Transfer |
Adhesive Properties | Aggressive Adhesive |
Description
Thermal Transfer Label,1x0.5,PK500, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RINGERS GLOVES Mechanics Gloves, 3XL ( 13 ), Orange (116-13)
- RADIANS Radians SV59B Type R Class 2 Heavy Duty Surveyor Safety Vest (SV59B-2ZGM-2X)
- HONEYWELL UVEX Safety Glasses, Gray Anti-Fog, Hydrophilic, Hydrophobic, Scratch-Resistant (S2881HS)
- SAFEWAZE 10ft Tech Tripod Kit: 65ft 3-Way (022-11036)
- PANDUIT Thermal Transfer Label, 1x0.75, PK2500 (S100X075YAJ)
- PANDUIT P1 Cassette, Continuous Tape (T038X000VPC-BK)
- PANDUIT Label Cassette, 350, 0.75x0.75 (S075X075VAC)
- PANDUIT Thermal Transfer Label, 1x1.5, PK2500 (S100X150VA1Y)
- PANDUIT Label Cassette, 200, 0.75x1.5 (S075X150VAC)
- PANDUIT Nylon Cloth 250 Label Cassette, 0.5x0.75 (N050X075C1C)
- BRADY Sleeve, 2 in W, 7/16 in H, Die-cut (M6-250-2-342-YL-R)
- Panduit Safety Labels