Shop All Label Maker Tapes, Labels, Signs & Tags
Panduit
Thermal Transfer Label, 1x0.38, PK5000
Mfr # C100X038YJJ
Zoro # G0762498
product price: $143.99
/pk 5000, $0.03/ea
Free Shipping & Returns
$143.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Label Height 3/8 in
- Length 3/8"
- Material Polyester
- Green Environmental Attribute RoHS
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # C100X038YJJ
- Zoro # G0762498
- UPC # 7498308126
- Country of Origin Costa Rica
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Label Height | 3/8 in |
Length | 3/8" |
Label Width | 1 in |
Details
Item | Thermal Transfer Label |
Color | White |
Material | Polyester |
Green Environmental Attribute | RoHS |
Label Color | White |
Product Type | Component Labels |
Inkjet Printable | Yes |
Labels per Row | 7 |
Label Media Format | Precut Roll |
For Print Method | Inkjet, Laser |
Label Material | Polyester |
Description
Thermal Transfer Label,1x0.38,Package Quantity 5000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- US WEIGHT Steel Stanchion, Black, 13ft, Black Belt, PR (U2102EXT)
- MSA SAFETY MSA(TM) Advantage(TM) 4200 Respirator, L (10083790)
- CARHARTT OC0003 M LseFit FrmDck Ins Trdtnl Coat (C003-DNY)
- KLEENGUARD X-Large, 25 PK, White, Microporous Film Laminate (44334)
- PANDUIT Label Cassette, 200, 0.75x1.5 (S075X150VAC)
- PANDUIT Nylon Cloth 250 Label Cassette, 0.5x0.75 (N050X075C1C)
- PANDUIT Printable Labeling Tape, 2"x100ft, White (T200X000YK1)
- PANDUIT Label Tape, .24"x25ft, Black/White (T024X000FJC-BK)
- PANDUIT Thermal Transfer Label, 1x1.25, PK2500 (S100X125YAJ)
- PANDUIT Thermal Transfer Label, 0.75x0.75, PK2500 (S075X075YAJ)
- BRADY Label, White, Labels/Roll: 250 (M6-203-490)
- Panduit Safety Labels