Shop All Label Maker Tapes, Labels, Signs & Tags
Panduit
Thermal Transfer Label, 0.75x0.75, PK2500
Mfr # S075X075YAJ
Zoro # G0791240
product price: $146.99
/pk 2500, $0.06/ea
Free Shipping & Returns
$146.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyester
- Green Environmental Attribute RoHS
- Printable Portion Width 3/4 in
- Material Properties Halogen Free
- For Wire Gauge 18 AWG to 14 AWG
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # S075X075YAJ
- Zoro # G0791240
- UPC # 7498368385
- Country of Origin Costa Rica
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Printable Portion Width | 3/4 in |
Printable Portion Height | 1/4 in |
Label Width | 3/4 in |
Label Height | 3/4 in |
Maximum Wire Diameter | 0.16 in |
Minimum Wire Diameter | 0.08 in |
Label Size | 3/4 in x 3/4 in |
For Wire Diameter | 0.08 in to 0.16 in |
Description
Thermal Transfer Label,0.75x0.75,PK2500, Package Quantity 2500
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SALISBURY Arc Flash Hood, Clear, ATPV 12 cal/sq cm (AS1200FB-PP)
- ERGODYNE GloWear 8205HL Type R Class 2 Super Econo Mesh Safety Vest, Lime, L/XL (20975)
- NO-SPILL 5GAL CARB Gas Can (1450)
- TINGLEY Size 5 Men's Composite Rubber Boot, Black (27251)
- PANDUIT P1 Cassette, Continuous Tape (T050X000CBC-BK)
- PANDUIT Label Refill, 200, 1x1.25 (S100X125VAFY)
- PANDUIT Thermal Transfer Label, 1x0.5, PK500 (C100X050APT)
- PANDUIT Label Cassette, 1x0.5, PK10000 (C100X050YJC)
- PANDUIT Label Cassette, 225, 0.75x1.25 (S075X125VAC)
- PANDUIT Thermal Transfer Label, 1x4, PK2500 (S100X400VATY)
- BRADY B33 Polyester with Permanent Acrylic Adhesive Labels 0.375 in W x 85 ft L White (B33C-375-422)
- Panduit Safety Labels