Shop All Label Maker Tapes, Labels, Signs & Tags
Panduit
Thermal Transfer Label, 0.5x0.2, PK10000
Mfr # C050X020KBT
Zoro # G0762330
product price: $373.99
/pk 10000, $0.04/ea
Free Shipping & Returns
$373.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material Polyimide
- Label Width 1/2 in
- Label Height 13/64 in
- Green Environmental Attribute RoHS
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # C050X020KBT
- Zoro # G0762330
- UPC # 7498320726
- Country of Origin United States
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Label Width | 1/2 in |
Label Height | 13/64 in |
Details
Item | Thermal Transfer Label |
Color | White |
Material | Polyimide |
Green Environmental Attribute | RoHS |
Label Media Format | Precut Roll |
Material Properties | Halogen Free |
Label Material | Polyimide |
Labels per Row | 5 |
Product Type | Component Labels |
For Print Method | Thermal Transfer |
Label Color | White |
Resistance Properties | High Temperature-Resistant, Solvent-Resistant |
Inkjet Printable | No |
Description
Thermal Transfer Label,0.5x0.2,Package Quantity 10000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Danger Flammable No Smoking Sign, D646RB (D646RB)
- CONDOR Knit Glove, Poly/Cotton, L, PR (5AM23)
- HELLY HANSEN Rain Bibs, PVC/Polyester, Army Green, S (70529_480-S)
- DEWALT DEWALT DPG218 RapidFit(TM) Slip On Glove (DPG218M)
- PANDUIT Thermal Transfer Label, 4x2, PK1000 (C400X200YJT)
- PANDUIT Thermal Transfer Label, 1x1.6, PK2500 (S100X160YAJ)
- PANDUIT Turn-Tell 75 Label Cassette, 1x2.25 (R100X225V1C)
- PANDUIT Thermal Transfer Label, 0.75x0.75, PK2500 (S075X075YAJ)
- PANDUIT P1 Cassette, Continuous Tape (T075X000VPC-BK)
- PANDUIT Thermal Transfer Label, 0.5x1.5, PK5000 (S050X150VATY)
- BRADY Thermal Transfer Label, White, Labels/Roll: 5000 (THT-89-498-5)
- Panduit Safety Labels