Shop All Equipment & Container Labels
Panduit
Thermal Transfer Button, 1.8x1.8, PK500, C180X180AWT-30
Mfr # C180X180AWT-30
Zoro # G0762638
Free Shipping & Returns
$437.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Label Width 1 51/64 in
- Label Height 1 51/64 in
- Adhesive Adhesive
- Application Raised Panel Labelling
- Maximum Service Temperature 212 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panduit
- MFR # C180X180AWT-30
- Zoro # G0762638
- UPC # 7498312425
- Country of Origin United States
- Category Equipment & Container Labels
Dimensions
Label Width | 1 51/64 in |
Label Height | 1 51/64 in |
Details
Item | Precut Label Roll |
Adhesive | Adhesive |
Application | Raised Panel Labelling |
Maximum Service Temperature | 212 Degrees F |
For Print Method | Thermal Transfer |
Label Material | Polyester |
Label Color | Red |
Adhesive Properties | Aggressive Adhesive |
Labels per Row | 2 |
Resistance Properties | Washdown-Resistant |
Label Media Format | Precut Roll |
Product Type | Push Button Label |
Inkjet Printable | No |
Description
Thermal Transfer Button,1.8x1.8,PK500, Package Quantity 500
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL UVEX Safety Glasses, Gray Mirror Anti-Scratch (A804)
- BROTHER Label, Black/White, .47" x 26.2 ft. (TZE231M)
- ERGODYNE Orange Class C Hard Hat Cap Style Vented (8972-LED)
- FRED SILVER Convex Security Mirror (PLXR-1524)
- ACCUFORM PADLOCK OVERLAMINATE LABEL LAK153 (LAK153)
- AVERY 4-3/4" x 7-3/4" GHS Chemical Labels for Inkjet Printers, 100 labels/50-sheets (7278260522)
- GAUGE-MARKING Gauge-Mark Vinyl, Transp, Green, 15pcs-2-1/2" (20-1608-025-614)
- ACCUFORM Label, CEMA, 2-1/2x5, Warning Exposed, PK5, LECN361 (LECN361)
- BRADY Danger Tag, 5-1/2 x 3 In, Hd Polyest, PK25, 65502 (65502)
- BRADY VOID IF SEAL IS BROKEN Labels, 0.375in H x 0.75in W, Red on White, 480PK (TL-PK-13)
- BRADY 2.360" x 2-23/64", Legend Plate Label, Emergency Stop Legend, Black/Yellow (THTEP-196-593YL)
- Panduit Safety Labels