Shop All Equipment & Container Labels
Panduit
Thermal Transfer Button, 1.8x1.8, PK500, C180X180A0T-30
Mfr # C180X180A0T-30
Zoro # G0762680
product price: $383.99
/pk 500, $0.77/ea
Free Shipping & Returns
$383.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Label Width 1 51/64 in
- Label Height 1 51/64 in
- Application Raised Panel Labelling
- Adhesive Adhesive
- Labels per Row 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # C180X180A0T-30
- Zoro # G0762680
- UPC # 7498312427
- Country of Origin United States
- Category Equipment & Container Labels
Dimensions
Label Width | 1 51/64 in |
Label Height | 1 51/64 in |
Details
Item | Precut Label Roll |
Application | Raised Panel Labelling |
Adhesive | Adhesive |
Labels per Row | 2 |
Inkjet Printable | No |
Label Color | Black |
Product Type | Component Labels |
Resistance Properties | Washdown-Resistant |
Maximum Service Temperature | 212 Degrees F |
Adhesive Properties | Aggressive Adhesive |
Label Media Format | Precut Roll |
Label Material | Polyester |
For Print Method | Thermal Transfer |
Description
Thermal Transfer Button,1.8x1.8,PK500, Package Quantity 500
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PORTWEST Classic Rain Jacket, Med (US440)
- GVS-RPB Breathing Tube (04-833A)
- ZORO SELECT Taffeta Flagging Tape, Red, 300ft x 1-3/16 (TFR-200)
- ALLPOINTS Gloves, Black Fryer 21" (Pair) (8405131)
- BRADY Label, GHS Health Danger, Vinyl, 39/Sheet (118851)
- BRADY Marking Tape, Roll, 1In W, 250 ft. L, 81874 (81874)
- BRADY Border Line Tape, Roll, 1/2In W, 50 ft. L, 121127 (121127)
- ZORO SELECT Label, Danger Hazardous Voltage, PK5 (HWL-535-702-5PK)
- BRADY Safety Poster, Laminated Paper, English (133209)
- ZORO SELECT Label, Machine/Equipment, 3-1/2 in. H, PK5, HWL-535-731-5PK (HWL-535-731-5PK)
- BRADY Danger Bilingual Tag, 5-1/2 x 3 In, PK25 (65671)
- Panduit Equipment & Container Labels