Shop All Desktop Label Makers & Printers
Panduit
Thermal Label Printer Kit, 300 DPI
Mfr # TDP43ME-KIT
Zoro # G0794923
product price: $2,219.99
/ea
Free Shipping & Returns
$2,219.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With RME Series Thermal Transfer Ribbons, Thermal Transfer Label Rolls
- Printer Series TDP43ME
- Label Formats Supported Component Labels, Heat-Shrink Labels, Non-Laminated Labels, Self-Laminating Labels
- Maximum Print Speed 4 in/sec
- Color Printing Capability Single Color
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # TDP43ME-KIT
- Zoro # G0794923
- Country of Origin Taiwan, Province of China
- Category Desktop Label Makers & Printers
Dimensions
Width | 8.9" |
Height | 6.8" |
Overall Height | 6 3/4 in |
Overall Length | 11 1/4 in |
Overall Width | 8 7/8 in |
Minimum Label Width | 1 in |
Maximum Printed Label Length | 30 in |
Ribbon Core Diameter | 1 in |
Maximum Label Width | 4 41/64 in |
Maximum Printed Label Width | 4 in |
Compatible Label Core Diameters | 1 in, 1 1/2 in, 3 in |
Description
Desktop Label Printer Kit, Color Printing Capability Single Color, Compatible Grainger Part Number 376X71, Compatible Mfr Part Number RMEH4BL, Maximum Label Width 4 41/64 in, Application Commercial Construction, Facility Safety ID, Food and Beverage, Oil and Gas, Transportation, Mode of Operation PC Connected, Power Source AC Power, Print Technology Thermal-Transfer, Printhead Resolution 300 dpi
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Label, 2 in W, Outdoor, White (M7C-2000-595-WT)
- HEXARMOR Safety Glasses, Wraparound Gray Polycarbonate Lens, Anti-Fog, Scratch-Resistant (11-13003-02)
- JACKSON SAFETY Welding Goggles, Lift Front, PC Lens (15992)
- GVS-RPB RPB Safety GX4 Heavy Duty Field Case (08-424)
- PANDUIT 300 dpi printer, including Panduit® Eas (TDP43ME/E)
- BRADY Desktop Label Printer, J2000 Series, Multi-Color Capability (J2000)
- BRADY Desktop Label Printer, BBP12 Series, Single Color Capability (BBP12-NA-PWID)
- VNM SIGNMAKER Desktop Label Printer, VNM SIGNMAKER Series, Multi-Color Capability (VNM8)
- BRADY Desktop Label Printer Kit, S3100 Series, Single Color Capability (S3100W-GEN-KIT)
- BRADY Desktop Label Printer Kit, S3100 Series, Single Color Capability (S3100W-PIPE-KIT)
- BRADY Desktop Label Printer, Bradyprinter(TM) i3300 Series (150640)
- Panduit Safety Labels