Shop All Cable Trays
Panduit
The Panduit PatchRunner 2 End Panel provides a professional, clean aest
Mfr # PR2VEP
Zoro # G7891402
product price: $310.99
/ea
Free Shipping & Returns
$310.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 83.9"
- Width 16.5"
- For Use With 45 RU PR2V Vertical Cable Managers
- Color Black
- Depth 1.5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # PR2VEP
- Zoro # G7891402
- Country of Origin Unknown
- Category Cable Trays
Dimensions
Height | 83.9" |
Width | 16.5" |
Depth | 1.5" |
Overall Height (mm) | 2131 |
Overall Width (In.) | 16.5 |
Overall Height (In.) | 83.9 |
Overall Width (mm) | 420 |
Overall Depth (mm) | 41 |
Overall Depth (In.) | 1.6 |
Compatible Rack Height | 45U |
Details
For Use With | 45 RU PR2V Vertical Cable Managers |
Color | Black |
Product Type | End Panel |
Number of Rack Units | 45 |
Body Material | Steel |
Compatibility | 45RU PatchRunner 2 Vertical Cable Managers, Black |
Product Line | PatchRunner 2 |
Product Color | Black |
Product Material | Steel |
Product Name | PatchRunner 2 End Panel |
Description
The Panduit PatchRunner 2 End Panel provides a professional, clean aesthetic by closing off the end row of Panduit PR2V 84in managers. 45RU, Black, 1pc.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE Glass Fuse, Agc Assortment (82-AGC-60)
- GE Ground Kit, Surface/Flush, 225A, 4Wx11L (TGK24)
- NVENT HOFFMAN Interior Panel, NOVAL Accessory, 12 Gang, Stainless Steel (A30P24SS6)
- MERSEN Open Fuse Block, R UL Class, 3 Poles, 30A Amp Range, 600V AC/DC Volt Rating (60328R)
- HUBBELL WIRING DEVICE-KELLEMS Bracket Kit, For HCT162 Series, PK2 (HCTBK162)
- KABLE KONTROL Wire Mesh Cable Tray Straight Section, Electro-Zinc Resistant Steel, 6in W x 4in D x 5ft L, Chrome (KK-6x4x5-EZ)
- MOORECO Cable Management Tray, 21-1/2In, Black, 2PK (65850)
- WIEGMANN N1 END CAP (HS/S WW) NO KO 6X6 CS-GRAY (E0606NK)
- NVENT HOFFMAN Feed-Through Wireway, 6inWx6inH (F66W60SS)
- HAMMOND Joiner/Extra Coupling, 12 x 12, Galv (CWJO12)
- WIEGMANN Wiring Trough, Mtllc, 6In.Hx 6In.Wx 12In.D (RSCG060612)
- Panduit Cable Trays