Shop All Label Maker Accessories
Panduit
Tether, 1.0" W X 2.0' L, For Use W/ Labe (200 Pack), 200PK
Mfr # PLA-T100X2400
Zoro # G504860350
product price: $47.15
/pk 200, $0.24/ea
$47.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Label Applicator
- Label Maker Product Type Tether
- Material Paper
- Width 1 in
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # PLA-T100X2400
- Zoro # G504860350
- UPC # 61305679458
- Country of Origin United States
- Category Label Maker Accessories
Dimensions
Width | 1 in |
Overall Length | 24 in |
Overall Width | 1 |
Details
For Use With | Label Applicator |
Label Maker Product Type | Tether |
Material | Paper |
Color | White |
Printer Kit Type | Thermal Transfer |
Labels per Roll | 200 |
Description
The WrapID PLA-T100X2400 Pressure sensitive adhesive tether is for use with PLA-100 Label Applicator. Use tether to attach labels to media spool during printing and rewinding onto media core. Designed for label rolls used with PLA-100. Tether material roll is 1.0" wide x 24' long.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEFENDER SAFETY 13G Recycled Polyester Knit Liner, Rainbow Green Gloves, Cut 1, Abrasion 3, Polyurethane Coating, Size L (DXG-E01-10L)
- HEXARMOR Safety Glasses, Wraparound Clear Polycarbonate Lens, Anti-Fog (11-12002-05)
- BRADY Ultra Reflective Numbers, 6, 6 In. H, PK10 (3020-6)
- SPENCO Orthotic Insole, Unisex, PR (4621005)
- PANDUIT Duct Seal Compound, 5lbs (DS5)
- PANDUIT P1cass, Complbl, 1" x 1.25"h, Wh (N100X125CBC)
- PANDUIT Printer Cleaning Kit (PTR-CLN)
- PANDUIT AC adapter for TDP43ME printer (TDP43ME-AC)
- PANDUIT Joint Compound, 8 Oz (CMP-300-1)
- PANDUIT P1cass, Complbl, Adh, 2.00" x 1.00"h, Wh (C200X100YJC)
- BRADY Thermal Transfer Printer Labels, Amber (THT-4-724-10)
- Panduit Safety Labels