Shop All Circuit Breaker & Panelboard Accessories
Panduit
Telecom Equipment Bonding Conductor (TEBC) Kits, Jumper, GJ6240UH
Mfr # GJ6240UH
Zoro # G2762325
product price: $91.95
/ea
Free Shipping & Returns
$91.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Wire Size #6 AWG
- Length 6.1
- Color Green/Yellow
- Application Telecom/Data Center
- Product Class Grounding & Bonding
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # GJ6240UH
- Zoro # G2762325
- UPC # 7498309010
- Country of Origin United States
- Category Circuit Breaker & Panelboard Accessories
Dimensions
Max. Wire Size | #6 AWG |
Length | 6.1 |
Overall Length | 240 in |
Details
Item | Equipment Bonding Jumper |
Color | Green/Yellow |
Application | Telecom/Data Center |
Product Class | Grounding & Bonding |
Description
Telecom Equipment Bonding Conductor (TEBC) Kits, Jumper Pre-Terminated on Both Ends
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRIDUCT Spiral Wrap, 50 ft. L, 6mm W, Color Black (WL-SW-025-50-BK)
- NVENT CADDY Cable Flange Clip, Spring Steel (MAC224)
- HUBBELL WIRING DEVICE-KELLEMS 15A Kitchen Counter, Receptacle, Flush Nickel, Kit (RCT201NI)
- PANDUIT Continential Europe "Schuko", 16A - 250 (DAPI-SCHUKO)
- PANDUIT Auxiliary Cable Bracket Jumper, #6 AWG ( (GACBJ68U)
- PANDUIT Jumper Kits, Equipment Grounding, #10 AW (RGEJ1096PF)
- SQUARE D Handle Padlock Attachment (HPALM)
- SQUARE D Load Center Cover, Surface Mount, 125 A Amps, 20.18 in L, 14.25 in W, Non-Vented, 24 Spaces, NEMA 1 (QOC24US)
- SQUARE D Hub (B300)
- SIEMENS 420 NTRL Lug Kit (ECLK2)
- SQUARE D Circuit breaker accessory, PowerPacT P, trip unit, 12 pin connector (S33100)
- Panduit Circuit Breaker & Panelboard Accessories