Shop All Circuit Breaker & Panelboard Accessories
Panduit
Telecom Equipment Bonding Conductor (TEBC) Kits, Jumper, GJ6144UH
Mfr # GJ6144UH
Zoro # G2765107
$72.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Wire Size #6 AWG
- Length 3.6
- Color Green/Yellow
- Application Telecom/Data Center
- Overall Length 144 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panduit
- MFR # GJ6144UH
- Zoro # G2765107
- UPC # 7498309064
- Country of Origin United States
- Category Circuit Breaker & Panelboard Accessories
Dimensions
Max. Wire Size | #6 AWG |
Length | 3.6 |
Overall Length | 144 in |
Details
Item | Equipment Bonding Jumper |
Color | Green/Yellow |
Application | Telecom/Data Center |
Product Class | Grounding & Bonding |
Description
Telecom Equipment Bonding Conductor (TEBC) Kits, Jumper Pre-Terminated on Both Ends
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRIDUCT Hook Self Closing Braided Wrap Sleeving- 1/2" x 10ft- Black (BS-J-SCW-050-10-BK)
- EATON BUSSMANN Open Fuse Block, H; K5 UL Class, 3 Poles, 35 to 60A Amp Range, 600V AC/DC Volt Rating (HM60060-3CR)
- TRIPP LITE CA6 RJ45 PASS-THROUGH FTP MODU (N232-050-FTP)
- TEMPCO RTD Probe, 100 Ohm, 18In, .25In Sheath (RTD00727)
- PANDUIT Auxiliary Cable Bracket Jumper, #6 AWG ( (GACBJ68U)
- PANDUIT Jumper Kits, Equipment Grounding, #10 AW (RGEJ1096PF)
- SQUARE D Circuit Breaker Mechanical Lug Kit (3) (AL1200P6KU)
- CONNECTICUT ELECTRIC RV Plug Adaptor, 30A to 20A (CESMAD3020)
- RELIANCE CONTROLS Single Throw Safety Switch, 30A, 250V AC/125V AC (PB-30)
- GE Raintight Hub, 3.5inWx3.5inL (TCCP)
- SIEMENS Filler Plate, 1" (VPKQF3)
- Panduit Circuit Breaker & Panelboard Accessories