Shop All Circuit Breaker & Panelboard Accessories
Panduit
Telecom Equipment Bonding Conductor (TEBC) Kits, Jumper, GJ6120UH
Mfr # GJ6120UH
Zoro # G2756908
$71.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Wire Size #6 AWG
- Length 3
- Color Green/Yellow
- Application Telecom/Data Center
- Second End Connector Detail 1 x LCC6-14JAW-L
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panduit
- MFR # GJ6120UH
- Zoro # G2756908
- UPC # 7498309006
- Country of Origin United States
- Category Circuit Breaker & Panelboard Accessories
Dimensions
Max. Wire Size | #6 AWG |
Length | 3 |
Cord Length | 10 ft |
Overall Length | 120 in |
Details
Item | Equipment Bonding Jumper |
Color | Green/Yellow |
Application | Telecom/Data Center |
Second End Connector Detail | 1 x LCC6-14JAW-L |
Product Type | Jumper Cord |
Product Color | Yellow, Green |
First End Connector Detail | 1 x LCC6-14JAWH-L |
Product Name | GJ6120UH Jumper Cord |
Product Class | Grounding & Bonding |
Description
Telecom Equipment Bonding Conductor (TEBC) Kits, Jumper Pre-Terminated on Both Ends
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AC WORKS NEMA L16-30P 3-Phase 30A 480V Elbow 4-Prong Locking Male Plug with UL, C-UL Approval (ASEL1630P)
- HUBBELL WIRING DEVICE-KELLEMS Straight Blade Devices, Receptacles, Duplex, Commercial Grade, 20A 125V, 2-Pole 3-Wire Grounding, 5-20R, Back and Side Wired, Red (BR20R)
- EATON Push Button operator, 22 mm, Red (M22M-DR-R)
- QUAZITE Underground Enclosure Assembly, Traffic Signal Cover, 12 in H, 14-3/4 in L, 14-3/4 in W (PC1212Z80146)
- PANDUIT Jumper Kits, Equipment Grounding, #10 AW (RGEJ1096PF)
- PANDUIT Auxiliary Cable Bracket Jumper, #6 AWG ( (GACBJ68U)
- GE Panelboard Main Breaker Kit, 100A, 4Wx6L (MB613)
- SQUARE D Solid neutral assembly, I-Line Panelboard, HCR, 1200A, neutral current transformer (HCR12SNCT)
- GE Panelboard Main Breaker Kit, 100A, 4Wx6L (MB423)
- GE Bonding Screw, 200 Ax3L (TBS)
- SQUARE D Door Kit, 125A, 3 Poles (9421LB7)
- Panduit Circuit Breaker & Panelboard Accessories