Shop All Raceway Fittings
Panduit
Tee, Off White, PVC, LD5 Raceway, Tees
Mfr # TF5IW-E
Zoro # G3139105
product price: $2.25
/ea
Not eligible for select promotions
$2.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fittings Sub-Category Tees
- Color Off White
- For Use With LD5 Raceway
- Material PVC
- Height 0.58 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # TF5IW-E
- Zoro # G3139105
- UPC # 074983325481
- Country of Origin Costa Rica
- Category Raceway Fittings
Dimensions
Height | 0.58 in |
Width | 1.84 in |
Length | 2.58 in |
Length (Straight Wireway) | 2.58 in |
Length (In.) | 2.58 |
Width (In.) | 1.84 |
Overall Height | 1/2 in |
For Raceway Width | 1 in |
Raceway Height | 1/2 in |
Height (In.) | 0.58 |
Overall Width | 1 3/4 in |
For Raceway Height | 1/2 in |
For Raceway Width x Height | 1 in x 19/32 in |
Overall Length | 1 3/4 in |
Raceway Width | 1 in |
Overall Height (In.) | 0.58 |
Overall Length (mm) | 46.6 |
Overall Length (In.) | 1.84 |
Overall Width (In.) | 2.58 |
Overall Height (mm) | 14.7 |
Overall Width (mm) | 65.7 |
Description
Tee, Series LD5, For Raceway Height 1/2 in, For Raceway Width 1 in, For Raceway Width x Height 1 in x 19/32 in, Material PVC, Color Off White, Number of Channels 1, Mounting Style Snap On, Compatible with Product Type LD5 Raceways, Includes (1) Tee, Overall Height 1/2 in, Overall Length 1 3/4 in, Overall Width 1 3/4 in, Standards FT4, TIA/EIA, UL Listed, UL5A, UL 94V-0
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALTEC TPMS Chrome Tire Valve Cap, PK100 (89TPMS-CAPG)
- HUBBELL Duplex Receptacle Wall Plates and Box Cover, Number of Gangs: 2 Stainless Steel, Brushed Finish (SS82)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 3/8 in., Black (SHC1010CR)
- REIKU Cylindrical Spring, 1.410 in., Gray, Steel (DFST-36NEW)
- PANDUIT Plate, Off White, PVC, Plates (T70PGIW)
- PANDUIT Ldph3 / Lds3 Power Rated End Cap Fitting (10 Pack), 10PK (ECFX3WH-X)
- PANDUIT Coupling, OffWht, PVC, LD5 Series, Couplings (CF5IW-E)
- PANDUIT Ld3 Low Voltage Outside Corner Fitting (20 Pack), 20PK (OCF3WH-E)
- PANDUIT Fitting, Tee, Ld10, Lowv, Ei, PK10 (TF10EI-X)
- PANDUIT Fitting, Drpclngentrn, Ld10, Lowv, Iw, PK10 (DCF10IW-X)
- STEEL CITY CLAMP BRASS 1""W (L160B-1)
- Panduit Raceways