Shop All Corrugated Tubing & Fittings
Panduit
Tee Fitting, B 0.76in/T 0.38in, Bk, PE, PK25
Mfr # CF753875F-Q
Zoro # G2751646
product price: $28.79
/pk 25, $1.15/ea
$28.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Corrugated Tubing Fitting Color Black
- Corrugated Tubing Fitting Material Polyethylene
- Tubing Size 0.38 in, 0.758 in
- Self Extinguishing No
- For Use With Braided Expandable Sleeving
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # CF753875F-Q
- Zoro # G2751646
- UPC # 074983838806
- Country of Origin Multiple
- Category Corrugated Tubing & Fittings
Dimensions
Tubing Size | 0.38 in, 0.758 in |
Details
Corrugated Tubing Fitting Item | Tee Fitting |
Corrugated Tubing Fitting Color | Black |
Corrugated Tubing Fitting Material | Polyethylene |
Self Extinguishing | No |
For Use With | Braided Expandable Sleeving |
Temp. Range | 40 Degrees to 176 Degrees F |
IP Rating | Not Rated |
Standards | RoHS |
Self Extinguising | No |
Item | Tee Fitting |
Chemical Resistant | No |
Description/Special Features | Secure Way to Join CLT at Junctions and Breakouts |
Color | Black |
Min. Operating Temperature | 40 Degrees F |
Max. Operating Temperature | 176 Degrees F |
Description
Tee Fitting, Corrugated Tubing Fitting Material Polyethylene, Tubing Size 0.38 in, 0.758 in, Chemical Resistant No, For Use With Braided Expandable Sleeving, Description/Special Features Secure Way to Join CLT at Junctions and Breakouts, Corrugated Tubing Fitting Color Black, Self Extinguishing No, Standards RoHS, Temp. Range 40 Degrees to 176 Degrees F, Max. Operating Temperature 176 Degrees F, Min. Operating Temperature 40 Degrees F, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE CURRENT Circuit Breaker, THQP Series 30A, 1 Pole, 120/240V AC (THQP130)
- TEMPO COMMUNICATIONS Otdr Launch Cable 500M (LC-500)
- ERICSON Plug Sealing Cap Small , Perma-Tite, Wtr (15PW)
- MACROMATIC Time Delay Rlay, 240VAC, 10A, DPDT, 1.8 sec. (TR-50221-10)
- PANDUIT Crimpdie, Ct-920/930, 1/0 Awg Cu, #2 Al (CD-920-1/0)
- PANDUIT P1 Cassette, Continuous Tape, Vinyl, .75 (T075X000VXC-BK)
- PANDUIT Ctrldcyferrcrmp Tool, Ptlocator, Sq (CT-1170)
- PANDUIT Crimp Die, Ct-920/930, #2 Awg, Cu (CD-920-2)
- PANDUIT Corr. Loom Tubing Slit, .25" (6.4mm) X 1 (CLT25N-10M630)
- PANDUIT Die Insert, Ct2500ch, 22-10 Awg, Disc, Spl (CD-525)
- DROSSBACH Corrugated Tubing, PE, 5/8 in., 800 ft (058PEBSX0000XZS)
- Panduit Corrugated Tubing & Fittings