Shop All Raceway Fittings
Panduit
Tee Divider, Gray, PVC, Tees
Mfr # T70TD
Zoro # G3142361
product price: $8.35
/ea
$8.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fittings Sub-Category Tees
- Color Gray
- For Use With 40N2 Raceway
- Material PVC
- Length 6.64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # T70TD
- Zoro # G3142361
- UPC # 074983581795
- Country of Origin United States
- Category Raceway Fittings
Dimensions
Length | 6.64 in |
Height | 1.73 in |
Width | 4.44 in |
Length (Straight Wireway) | 6.64 in |
Raceway Width | 4 in |
For Raceway Width x Height | 4 1/16 in x 1 25/32 in |
Overall Width | 4 1/2 in |
Height (In.) | 1.73 |
Overall Length | 6 3/4 in |
Width (In.) | 4.44 |
For Raceway Width | 4 in |
Raceway Height | 1 3/4 in |
Overall Height | 1 3/4 in |
Length (In.) | 6.64 |
For Raceway Height | 1 3/4 in |
Overall Length (m) | 0.2 |
Overall Height (mm) | 46.5 |
Overall Height (In.) | 1.83 |
Overall Width (mm) | 208 |
Overall Length (ft.) | 0.54 |
Overall Width (In.) | 8.19 |
Description
Tee Divider, Series T-70, For Raceway Height 1 3/4 in, For Raceway Width 4 in, For Raceway Width x Height 4 1/16 in x 1 25/32 in, Material PVC, Color Gray, Mounting Style Snap On, Compatible with Product Type T70 Raceways, Features Separates Power and Data, Overall Height 1 3/4 in, Overall Length 6 3/4 in, Overall Width 4 1/2 in, Standards CE Compliant, UL 95425, UL E116129, UL 5A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Screw-Cover, Type 1, 8.00x6.00x4.00, Ste (ASG8X6X4NK)
- KILLARK Conduit Outlet Body, Iron, 2 In. (OT-6M)
- NVENT HOFFMAN Carbon Steel Enclosure, 20 in H, 12 in W, 6 in D, NEMA 1, Hinged (A20N126)
- 3M 22-18 AWG Non-Insulated Ring Terminal #8 Stud PK100 (MU18-8RLX)
- PANDUIT Inside Corner, Off White, PVC, Elbows (ICFX5IW-X)
- PANDUIT Above Floor Raceway End Cap Fitting, Black (AFR4ECBL)
- PANDUIT Transition, Off White, PVC, Transitions (T70TRIW)
- PANDUIT Divided Junction Box, Gang, 2 Gang, PVC (JBP2SIW)
- PANDUIT Outside Corner, Off White, PVC, Corners (T45OCIW)
- PANDUIT Inside Corner, Off White, PVC, Elbows (T70ICIW)
- WIREMOLD Single Service Fitting, Gray, Aluminum (525C)
- Panduit Raceway Fittings