Shop All Label Maker Tapes, Labels, Signs & Tags
Panduit
Tape, Vinyl, 4"x100ft, Yellow
Mfr # T400X000VX1Y
Zoro # G0794689
product price: $297.99
/ea
Free Shipping & Returns
$297.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Length 100 ft
- Material Vinyl
- Label Width 4 in
- Green Environmental Attribute RoHS
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # T400X000VX1Y
- Zoro # G0794689
- UPC # 7498357455
- Country of Origin United States
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Length | 100 ft |
Label Width | 4 in |
Roll Length | 100 ft |
Details
Item | Tape |
Color | Yellow |
Material | Vinyl |
Green Environmental Attribute | RoHS |
Standards | RoHS Compliant |
Minimum Service Temperature | -40 Degrees F |
Maximum Service Temperature | 176 Degrees F |
Product Type | Printable Labeling Tape |
Resistance Properties | Chemical-Resistant, Solvent-Resistant, UV-Resistant |
Label Material | Vinyl |
Adhesive Properties | Permanent Adhesive |
Label Color | Yellow |
Adhesive Material | Acrylic |
For Print Method | Thermal Transfer |
Description
Tape,Vinyl,4"x100ft,Yellow
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUPONT Coveralls, 6 PK, Tan, Tychem(R) 5000, Zipper (C3127TTNMD000600)
- KIMTECH Cleanroom Coveralls, 25 PK, White, 100% Polypropylene Breathable SMS Fabric, Zipper (49834)
- SHOWA SHOWA Best Glove Black Knight Black Vinyl Gloves, 12PK (3680R)
- CONDOR Hairnet Dispenser, Acrylic, White (30ZE61)
- PANDUIT Thermal Transfer Label, 1x2.25, PK1000 (S100X225YAJ)
- PANDUIT Thermal Transfer Label, 1x0.5, PK500 (C100X050APT)
- PANDUIT Thermal Transfer Label, 1x1.6, PK2500 (S100X160YAJ)
- PANDUIT Printable Labeling Tape, 2"x100ft, White (T200X000YK1)
- PANDUIT P1 Cassette, Continuous Tape (T038X000VPC-BK)
- PANDUIT Thermal Transfer Label, 1x1.5, PK2500 (S100X150YAJ)
- BRADY Sleeve, 1 in W, 15/64 in H, Die-cut (M7-125-1-342-YL)
- Panduit Label Maker Tapes, Labels, Signs & Tags