Shop All Packing Tapes
Panduit
Tape, Vinyl, 4"x100 ft., Wht
Mfr # T400X000VP1Y
Zoro # G0417171
product price: $269.99
/ea
Free Shipping & Returns
$269.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Thickness 0.1 mm
- Tape Width 4 in
- Tape Length 100 ft
- Tape Color White
- Tape Core Diameter 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # T400X000VP1Y
- Zoro # G0417171
- UPC # 7498357391
- Country of Origin United States
- Category Packing Tapes
Dimensions
Tape Width | 4 in |
Tape Length | 100 ft |
Tape Core Diameter | 1 in |
Details
Item | Tape,Vinyl,4"x100 ft.,Wht |
Tape Thickness | 0.1 mm |
Tape Color | White |
Material | Vinyl |
Type | Multipurpose Label, Continuous Tape |
Features | Environmentally Friendly |
For Use With | TDP Printers |
Application Temp. Range | -58 to 176°F |
Print Technology | Thermal Transfer |
Description
Continuous vinyl tape, 4.00 wide x 100' length, white, 1 pc. package quantity
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAND-IT Bolt Band Retainer, 3/4 In., PK10 (GRD500)
- DYMO Label Maker, 2 Lines, Black/Silver (DYM1790415)
- QUERCETTI Saxoflute, 24 Pieces (4172)
- LEARNING RESOURCES Primary Bucket Balance (1521)
- BOTRON CO Automatic Tape Dispenser (B1000)
- BETTER OFFICE PRODUCTS Clear Packing Tape, Industrial Grade, 2.7 mils, 1.88in. x 60 Yards/Roll, 720 Total Yards, 12PK (41227)
- SHURTAPE Carton Tape, Clear, 48mm x 100m, PK36 (HP 200)
- BSC PREFERRED 3'' x 55 yds. Clear Tape Logic #900 Economy Tape, 24PK (T906900)
- SCOTCH Carton Tape, Clear, 72mm x 100m, PK24 (313)
- CENTRAL WTR ACTVTD TAPE, 255 NAT, 3InX600Ft, PK10 (K6158)
- TAPE LOGIC Tape Logic® #700 Economy Tape, 1.9 Mil, 2" x 110 yds., Clear, 36/Case (T902700)
- Panduit Packing Tape & Dispensers