Shop All Cable Supports
Panduit
TAK-TY CABLE TIE MOUNT, ADHESIVE BACKED, BLACK 25/PK ROHS, PK 25
Mfr # ABMT-A-Q20
Zoro # G0760725
product price: $74.59
$74.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Material Nylon 6.6
- Type Cables Ties and Accessories
- Indoor/Outdoor Indoor
- Temp. Range -29 to 49°C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # ABMT-A-Q20
- Zoro # G0760725
- Country of Origin Unknown
- Category Cable Supports
Dimensions
Width | 1.10" |
Length | 1.12 in |
Height | 0.34" |
Depth | 1.10" |
Details
Item | Cable Tie Mount |
Color | Black |
Material | Nylon 6.6 |
Type | Cables Ties and Accessories |
Indoor/Outdoor | Indoor |
Temp. Range | -29 to 49°C |
Resists | Heat, Wear |
Mounting Method | Adhesive |
Application | Use with Hook and Loop Cable Ties |
Product Type | Cable Tying |
Product Name | TAK-TY Hook & Loop Cable Tie Mount |
Product Material | Nylon |
Product Line | Tak-Ty |
Product Color | Black |
Cable Manager Type | Cable Tie |
Use With Cable Tie | M, I, S |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Cordgrip Conn, 1", 0.75-0.875, Alum (4804-3)
- SQUARE D NEMA Fusible Str, Size 1,120V Coil, 1 Enc (8538SCG12V02S)
- HUBBELL PREMISE WIRING Plate, 3 Ports, Gray (SSFL13)
- RACO Noninsulated Connector, 2" Conduit Size (4728)
- PANDUIT 7.9" L Miniature Cable Tie BK PK 100 (BT2M-C0)
- PANDUIT 6.3" L Miniature Cable Tie BK PK 1000 (BT1.5M-M0)
- PANDUIT Clamptie, Lt-Hvy, 15.1", 1/4, Nat, PK250 (PLC4H-S25-TL)
- PANDUIT Cable Tie, 4"L, Nylon, Green/White, PK50 (PLT1M-L5-10)
- PANDUIT 14-1/2" L, 5/16" W, natural Plastic Cable Tie, Package quantity: 100 (PLT4H-C)
- PANDUIT DtCable Tie, S, Acetal, Ex-H, 13.5l, Blk, PK50 (DT4EH-L0)
- RIP-TIE Hook and Loop Cable Tie, 1/2"x6", Black (F-06-025-BK)
- Panduit Cable Supports