Shop All Safety & Disconnect Switch Accessories
Panduit
Tag, Dngr Do Not Oper., Rd/bl/wh, PK5
Mfr # PVT-44
Zoro # G0721023
product price: $10.89
/ea
$10.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend DO NOT OPERATE MAINTENANCE DEPARTMENT, BACK: DO NOT REMOVE THIS TAG__REMARKS______SEE OTHER SIDE
- Color Red/Black/White
- Material Vinyl
- Width 3 in
- Overall Width (In.) 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # PVT-44
- Zoro # G0721023
- UPC # 7498397944
- Country of Origin Costa Rica
- Category Safety & Disconnect Switch Accessories
Dimensions
Width | 3 in |
Overall Width (In.) | 3 |
Overall Height (In.) | 5.75 |
Tag Width | 3" |
Tag Length | 5.75" |
Details
Item | Tag,Dngr Do Not Oper.,Rd/bl/wh,PK5 |
Legend | DO NOT OPERATE MAINTENANCE DEPARTMENT, BACK: DO NOT REMOVE THIS TAG__REMARKS______SEE OTHER SIDE |
Color | Red/Black/White |
Material | Vinyl |
Shape | Rectangular |
Background Color | White |
Legend Color | Black |
Product Type | Safety Tag |
Product Material | Vinyl |
Product Name | Safety Tag |
Product Color | Red, Black, White |
Product Class | Tags |
Description
Tag,Dngr Do Not Oper.,Rd/bl/wh,PK5
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARTING Han E 24 Pos. M Insert Screw (09330242601)
- ELECTRIDUCT Heat Shrink Tubing 3:1- 1" x 10FT- Orange (HS3-100-10-OR)
- GARDNER BENDER Disconnect, Male, 14 to 16 AWG, Blue, PK80 (10-153M)
- MORRYDE CORD REEL 50 AMP 50 FT. AFTERMARKET (REEL56-001H)
- PANDUIT Hasp, 1.00" dia., Tabs, Rd (PSL-1)
- PANDUIT Gate Valve Lock-Out Dev, 10"-13in, Rd (PSL-V13)
- PANDUIT Toggle/rocker Switch Lock-Out, Rd (PSL-WS1A)
- PANDUIT Gate Valve Lock-Out Dev, 6.5in-10", Rd (PSL-V9)
- PANDUIT Hasp, 1.50" dia., Tabs, Rd (PSL-1.5)
- PANDUIT Sm No Tool Univ Circ Brkr Loto, Rd, PK5 (PSL-MCBNT-V)
- PANDUIT Adhsing, Polyester, PK5 (PPS0204W2100A)
- Panduit Safety & Disconnect Switch Accessories