Shop All Safety & Disconnect Switch Accessories
Panduit
Tag, Danger This Tag, ., Rd/bl/wh, PK5
Mfr # PVT-98
Zoro # G0415385
$13.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 3 in
- Color Red/Black/White
- Material Vinyl
- Overall Width (In.) 3
- Background Color Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panduit
- MFR # PVT-98
- Zoro # G0415385
- Country of Origin Costa Rica
- Category Safety & Disconnect Switch Accessories
Dimensions
Width | 3 in |
Overall Width (In.) | 3 |
Overall Height (In.) | 5.75 |
Tag Length | 5.75" |
Tag Width | 3" |
Details
Item | Tag,Danger This Tag,.,Rd/bl/wh,PK5 |
Color | Red/Black/White |
Material | Vinyl |
Background Color | Red |
Legend | THIS TAG AND LOCK TO BE REMOVED ONLY BY PERSON SHOWN ON BACK, BACK: EQUIPMENT LOCKED OUT BY__NAME:___DEPT:____DATE:____TIME:____ |
Legend Color | Black |
Product Type | Safety Tag |
Shape | Rectangular |
Product Material | Vinyl |
Product Color | Red, White, Black |
Product Name | Safety Tag |
Product Class | Tags |
Description
Tag,Danger This Tag,.,Rd/bl/wh,PK5
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON 14 TERMINAL GROUND BAR KIT (GBKP1420)
- DAYTON Flush Indicator Light, 8mm, 24V, Green (22NY74)
- NVENT HOFFMAN QLINE E, EMC, Type 4X, 125x125x74mm, Polycarbonate (Q13138PCEMC)
- KMC 1/2 In Dia. Rubber Cushion Clamp 0.281 Hole (COL0809AL)
- PANDUIT Adhsing, Polyester, PK5 (PPS0204W2100A)
- PANDUIT Ball Valve Lock-Out Device, Med., Rd (PSL-BV2)
- PANDUIT Power, Panel 37 Pc Loto Kit, Rd (PSL-KT-PWR)
- PANDUIT Toggle/rocker Switch Lock-Out, Rd (PSL-WS1A)
- PANDUIT Hasp, 1.50" dia., Tabs, Rd (PSL-1.5)
- PANDUIT Gate Valve Lock-Out Dev, 6.5in-10", Rd (PSL-V9)
- SCHNEIDER ELECTRIC Extension, 300mm Length 5mm Shaft (VLSS3005)
- Panduit Safety & Disconnect Switch Accessories