Shop All Cable Supports
Panduit
T-Junction Fixture, 1.34", PK10
Mfr # TJF-X
Zoro # G0795002
product price: $98.69
/pk 10, $9.87/ea
Free Shipping & Returns
$98.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Nylon/Nickel Plated Steel
- For Use With Cable
- Basic Material Plastic/Metal
- Width 1-1/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # TJF-X
- Zoro # G0795002
- UPC # 7498361060
- Country of Origin United States
- Category Cable Supports
Dimensions
Width | 1-1/8" |
Height | 1.38" |
Overall Width (In.) | 0.37 |
Overall Length (mm) | 9.4 |
Maximum Bundle Diameter (mm) | 9.5 |
Overall Height (In.) | 1.38 |
Overall Width (mm) | 9.4 |
Overall Height (mm) | 35.1 |
Overall Length (In.) | 0.37 |
Maximum Bundle Diameter (In.) | 0.375 |
Description
T-Junction Fixture,1.34 In.,PK10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL 19 7 Outlet Aluminum Power Strip with 6-ft Cord ETL/cETL (500882)
- SQUARE D Miniature Circuit Breaker, QO Series 15A, 2 Pole, 120/240V AC, A Curve (QO215GFI)
- HYDROMAXX 1.5"x100Ft Non Metallic Flexible Liquid Tight Electrical Conduit (LT112100)
- PANDUIT Vertfaceplate, 2prt, Sgl Gang, Classic, Iw (CFPL2IWY)
- PANDUIT Cable Tie, Mount, Adh, .75"x.75", Wht, PK100 (ABMM-A-C)
- PANDUIT Fxd dia. Clmp, .56" Bdl, #10 Scrw, Wh, PK100 (CCH56-S10-C)
- PANDUIT Harness Board Nail, 0.75", PK200 (HBN.75-T)
- PANDUIT Cble Tie Mnt, Psh Mnt, Wrbl, PK1000 (PM2H25-M0)
- PANDUIT Cable Tie, Mnt, Eh, #10Scrw, Wrnylon, Bl, PK10 (TMEH-S10-X0)
- PANDUIT Tiemnt, .62"w, #10 Screw, Nyl, Nat, PK100 (TM3S10-C)
- PANDUIT Fixed dia. Clamp Kit, Nat (KP-507)
- Panduit Cable Supports