Shop All Voice & Data Outlets, Boxes, Faceplates
Panduit
T-70 Workstation Outlet Center For Screw
Mfr # T70WCIW
Zoro # G804859054
product price: $26.79
/ea
$26.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- For Use With T-70 Raceway
- Width 7.52 in
- Material PVC
- Height 2.09 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # T70WCIW
- Zoro # G804859054
- UPC # 7498372171
- Country of Origin United States
- Category Voice & Data Outlets, Boxes, Faceplates
Dimensions
Width | 7.52 in |
Height | 2.09 in |
Overall Width | 7.52 |
Overall Height | 2.09 |
Overall Length | 0.43 ft |
Overall Length (ft.) | 0.43 |
Overall Width (In.) | 7.52 |
Overall Width (mm) | 195 |
Overall Height (In.) | 2.09 |
Overall Length (m) | 0.1 |
Overall Height (mm) | 53.1 |
Details
Color | White |
For Use With | T-70 Raceway |
Material | PVC |
Type | Faceplate |
Mounting Style | Screw-On |
Standards | CE Compliant, UL5A Listed, UL Listed 95425, UL Listed E116129 |
Application | Provides Solutions for Routing Low Voltage, Fiber Optic and/or Power Cabling Along Perimeter Walls.T-70 Features the Workstation Outlet Center ™ Offset Box, Which Provides an Offset Solution to Maximize Channel Capacity and Outlet Density. |
Mount Method | Screw-On |
Product Type | Faceplate |
Fitting Type | Snap-On Box |
Product Class | Wire Routing, Management & Protection |
Product Color | Off-White |
Description
Offset Box for Screw-On Faceplates, Screw-On, for T-70, PVC, Off-White, 0.43'
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Circuit Breaker, PDD Series 200A, 3 Pole, 240V AC, A Curve (PDD23G0200TFFL)
- EATON CUTLER-HAMMER Circuit Breaker, CHF Series 30A, 2 Pole, 120/240V AC (CHF230)
- RACO Conduit Outlet Body, LB Style, 3/4" Hub Sz (LB075)
- ABB A12-30-10-84, A12, 3P CONTR, 110/50,110-120/60 (A12-30-10-84)
- PANDUIT Data Access Port, 3In. Base, Two Cat 5E (DAP3BC-00-55)
- PANDUIT Wall Plate, Single Gang, 2 Ports, White (CFPE2WHY)
- PANDUIT Nk, 2pt, Sg, Flush, Faceplate, L, Wh (NK2FWHY)
- PANDUIT Single Gang Screw-On BlaFaceplate (CPNIW)
- PANDUIT 4-Port Surface Mount Box, White (NK4BXWH-AY)
- PANDUIT Faceplate, 1pt, Sgl Gang, Exec, Ei (CFPE1EIY)
- JR PRODUCTS EXTERIOR WEATHERPROOF TV JACK, POLAR WHITE (47755)
- Panduit Voice & Data Outlets, Boxes, Faceplates