Shop All Raceway Fittings
Panduit
T-70 Transition Fitting To Ld And T-45 R
Mfr # T70TRWH
Zoro # G404859034
product price: $27.39
/ea
$27.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- For Use With LDP, LD, T-70 and T-45 Raceways
- Material PVC
- Width 4.4 in
- Mounting Snap-On
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # T70TRWH
- Zoro # G404859034
- UPC # 7498363122
- Country of Origin United States
- Category Raceway Fittings
Dimensions
Width | 4.4 in |
Height | 1.87 in |
Overall Height | 1.87 |
Overall Length | 0.43 ft |
Overall Width | 4.4 |
Overall Width (In.) | 4.4 |
Overall Width (mm) | 111.8 |
Overall Length (m) | 0.1 |
Overall Height (In.) | 1.87 |
Overall Height (mm) | 47.8 |
Overall Length (ft.) | 0.43 |
Details
Color | White |
For Use With | LDP, LD, T-70 and T-45 Raceways |
Material | PVC |
Mounting | Snap-On |
Standards | CE Compliant, UL5A Listed, UL Listed 95425, UL Listed E116129 |
Application | Provides Solutions for Routing Low Voltage, Fiber Optic and/or Power Cabling Along Perimeter Walls.T-70 Features the Workstation Outlet Center ™ Offset Box, Which Provides an Offset Solution to Maximize Channel Capacity and Outlet Density. |
Product Type | Faceplate |
Fitting Type | Transition Fitting |
Mount Method | Snap-On |
Raceway Type | Low Voltage |
Product Class | Wire Routing, Management & Protection |
Description
Transition Fitting, Snap-On, for LDP/LD/T-70/T-45, PVC, White, 0.43'
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Cutler-Hammer Blank Legend Plate, Half Round, Black (10250TM36)
- 3M 16-14 AWG Vinyl Fork Terminal #8 Stud PK100 (MVU14-8FX)
- SIEMENS Pilot Light, LED, Full Voltage, Red, 120VAC (52BL4E2XB)
- WIEGMANN Carbon Steel Sloped Enclosure, 12 in H, 16 in W, 9 in D, NEMA 12; 13, Screw On (WC12C16)
- PANDUIT Fitting, Insidecorner, Lowv, Iw, PK10 (ICF10IW-X)
- PANDUIT Fitting, Coupler, Ld3, Low V, Wh, 1.5", PK20 (CF3WH-E)
- PANDUIT Cover, Off White, PVC, T-70 Series, Covers (T70CIW8)
- PANDUIT Tee, 3000 Series Raceway, Tees (T45TIW)
- PANDUIT Fitting, Tee, Ld10, Lowv, Ei, PK10 (TF10EI-X)
- PANDUIT Ld5 Low Voltage Coupler Fitting (20 Pack), 20PK (CF5WH-E)
- WIREMOLD Internal Elbow Fitting, White, PVC (2817-WH)
- Panduit Raceways