Shop All Raceway Fittings
Panduit
T-70 Transition Fitting To Ld And T-45 R
Mfr # T70TREI
Zoro # G604859100
product price: $25.75
/ea
$25.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Ivory
- For Use With LDP, LD, T-70 and T-45 Raceways
- Material PVC
- Standards CE Compliant, UL5A Listed, UL Listed 95425, UL Listed E116129
- Height 1.87 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # T70TREI
- Zoro # G604859100
- UPC # 7498363119
- Country of Origin United States
- Category Raceway Fittings
Dimensions
Height | 1.87 in |
Width | 4.4 in |
Overall Height | 1.87 |
Overall Width | 4.4 |
Overall Length | 0.43 ft |
Overall Width (mm) | 111.8 |
Overall Height (mm) | 47.8 |
Overall Length (ft.) | 0.43 |
Overall Width (In.) | 4.4 |
Overall Height (In.) | 1.87 |
Overall Length (m) | 0.1 |
Details
Color | Ivory |
For Use With | LDP, LD, T-70 and T-45 Raceways |
Material | PVC |
Standards | CE Compliant, UL5A Listed, UL Listed 95425, UL Listed E116129 |
Mounting | Snap-On |
Application | Provides Solutions for Routing Low Voltage, Fiber Optic and/or Power Cabling Along Perimeter Walls.T-70 Features the Workstation Outlet Center ™ Offset Box, Which Provides an Offset Solution to Maximize Channel Capacity and Outlet Density. |
Product Type | Faceplate |
Mount Method | Snap-On |
Raceway Type | Low Voltage |
Fitting Type | Transition Fitting |
Product Color | Electric Ivory |
Product Class | Wire Routing, Management & Protection |
Description
Transition Fitting, Snap-On, for LDP/LD/T-70/T-45, PVC, Electric Ivory, 0.43'
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE Rocker Switch, 3 Blade, Yellow, 30A, 1/2" (82-2134)
- NVENT CADDY MultiFlange Beam Clamp, 1/4 IN Rod Size (PHSW4)
- POWER FIRST Surge Protector Outlet Strip, 4 ft., White (52NY67)
- HONEYWELL Toggle Switch ON-OFF-ON SPDT 10A @ 277V Quick Connect Terminals (31NT91-5)
- PANDUIT Fitting, Tee, Ld10, Lowv, Wh, PK10 (TF10WH-X)
- PANDUIT Ld10 Low Voltage Outside Corner Fitting (10 Pack), 10PK (OCF10IW-X)
- PANDUIT Fitting, Coupler, Ld10, Low V, Wh, 2", PK10 (CF10WH-X)
- PANDUIT Transition, Off White, PVC, Transitions (T70TRCIW)
- PANDUIT Coupling, Off White, PVC, Couplings (CFX5IW-X)
- PANDUIT Right Angle, Off White, PVC, Elbows (RAFX5IW-X)
- PANDUIT Outside Corner, Off White, PVC, Corners (T45OCIW)
- Panduit Raceways