Shop All Raceway Fittings
Panduit
T-70 Transition Fitting Cover To Ld Or T
Mfr # T70TRCWH
Zoro # G604859193
product price: $20.55
/ea
$20.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- For Use With LDP, LD, T-70 and T-45 Raceways
- Material PVC
- Width 4.4 in
- Height 1.87 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # T70TRCWH
- Zoro # G604859193
- UPC # 7498364562
- Country of Origin United States
- Category Raceway Fittings
Dimensions
Width | 4.4 in |
Height | 1.87 in |
Overall Height | 1.87 |
Overall Length | 0.43 ft |
Overall Width | 4.4 |
Overall Width (mm) | 111.8 |
Overall Height (mm) | 47.8 |
Overall Height (In.) | 1.87 |
Overall Length (m) | 0.1 |
Overall Width (In.) | 4.4 |
Overall Length (ft.) | 0.43 |
Details
Color | White |
For Use With | LDP, LD, T-70 and T-45 Raceways |
Material | PVC |
Standards | CE Compliant, UL5A Listed, UL Listed 95425, UL Listed E116129 |
Mounting | Snap-On |
Application | Provides Solutions for Routing Low Voltage, Fiber Optic and/or Power Cabling Along Perimeter Walls.T-70 Features the Workstation Outlet Center ™ Offset Box, Which Provides an Offset Solution to Maximize Channel Capacity and Outlet Density. |
Fitting Type | Transition Fitting |
Mount Method | Snap-On |
Product Type | Faceplate |
Raceway Type | Low Voltage |
Product Class | Wire Routing, Management & Protection |
Description
Transition Fitting Cover, Snap-On, for LDP/LD/T-70/T-45, PVC, White, 0.43'
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABB 1SVR405601R1000, CR-P024DC2 PLUGGABLE INTERFACE REL., PK 10 (1SVR405601R1000)
- PANDUIT 14-13/16" L, 5/16" W, Black Plastic Cable Tie, Package quantity: 50 (SSPM4H-L300)
- EATON Proximity Sensor, NPN, 2m Cable, 600 Hz (E57P-30UNN15-C2)
- 3M One Hole Lug Connector, 500 kcmil, PK10 (31067)
- PANDUIT Fitting, Tee, T70, Wh (T70TWH)
- PANDUIT Divider, Off White, PVC, Dividers (T70DW8)
- PANDUIT Drop Ceiling/Entrance End, Off White (DCEFXIW-X)
- PANDUIT Above Floor Raceway Base And Cover, 6 Ft, Black (AFR4BCBL6)
- PANDUIT Plate, Off White, PVC, Plates (T70PGIW)
- PANDUIT Ld5 Low Voltage Coupler Fitting (20 Pack), 20PK (CF5WH-E)
- HUBBELL WIRING DEVICE-KELLEMS Non-Metallic Raceway, WallTrak1 Series, Box, 1-Gang, Standard, Office White (PW1SBA)
- Panduit Raceways