Shop All Raceway Fittings
Panduit
T-70 Transition Fitting Cover To Ld Or T
Mfr # T70TRCEI
Zoro # G904859190
product price: $20.55
/ea
$20.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Ivory
- For Use With LDP, LD, T-70 and T-45 Raceways
- Material PVC
- Mounting Snap-On
- Height 1.87 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # T70TRCEI
- Zoro # G904859190
- UPC # 7498364559
- Country of Origin United States
- Category Raceway Fittings
Dimensions
Height | 1.87 in |
Width | 4.4 in |
Overall Height | 1.87 |
Overall Width | 4.4 |
Overall Length | 0.43 ft |
Overall Height (In.) | 1.87 |
Overall Width (In.) | 4.4 |
Overall Length (ft.) | 0.43 |
Overall Width (mm) | 111.8 |
Overall Height (mm) | 47.8 |
Overall Length (m) | 0.1 |
Details
Color | Ivory |
For Use With | LDP, LD, T-70 and T-45 Raceways |
Material | PVC |
Mounting | Snap-On |
Standards | CE Compliant, UL5A Listed, UL Listed 95425, UL Listed E116129 |
Application | Provides Solutions for Routing Low Voltage, Fiber Optic and/or Power Cabling Along Perimeter Walls.T-70 Features the Workstation Outlet Center ™ Offset Box, Which Provides an Offset Solution to Maximize Channel Capacity and Outlet Density. |
Raceway Type | Low Voltage |
Fitting Type | Transition Fitting |
Product Type | Faceplate |
Mount Method | Snap-On |
Product Color | Electric Ivory |
Product Class | Wire Routing, Management & Protection |
Description
Transition Fitting Cover, Snap-On, for LDP/LD/T-70/T-45, PVC, Electric Ivory, 0.43'
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Fiberglass Enclosure, 11 in H, 4 in D, NEAM 4X, Screw On (HW-N4X1144)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 3/8" Inside Diameter - 200' Length - Red (HS363-S200-RED)
- ALLEN TEL Cat 6 Patch Panel, 12-Port (AT66-12PT)
- LEVITON White 2-Gang Blank Plate Wall Plate (R52-0PJ23-00W)
- PANDUIT Fitting, Outside Corner, Ld10, Lowv, Wh, PK10 (OCF10WH-X)
- PANDUIT Above Floor Raceway End Cap Fitting, Black (AFR4ECBL)
- PANDUIT Drop Ceiling/Entrance End, Off White (DCEFXIW-X)
- PANDUIT Ld3 Low Voltage Right Angle Fitting (20 Pack), 20PK (RAF3WH-E)
- PANDUIT Divider, Off White, PVC, Dividers (T70DW8)
- PANDUIT Right Angle, Off White, PVC, Elbows (T45RAIW)
- PANDUIT T-70 Entrance End Fitting (T70EEWH)
- Panduit Raceways