Shop All Raceway Fittings
Panduit
T-70 Tee Fitting
Mfr # T70TEI
Zoro # G104858627
product price: $30.89
/ea
$30.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Ivory
- For Use With T-70 and T-45 Raceways
- Material PVC
- Standards CE Compliant, UL5A Listed, UL Listed 95425, UL Listed E116129
- Mounting Snap-On
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # T70TEI
- Zoro # G104858627
- UPC # 7498363091
- Country of Origin United States
- Category Raceway Fittings
Dimensions
Width | 8.19 in |
Height | 1.83 in |
Overall Length | 0.54 ft |
Overall Height | 1.83 |
Overall Width | 8.19 |
Overall Height (In.) | 1.83 |
Overall Length (ft.) | 0.54 |
Overall Height (mm) | 46.5 |
Overall Width (mm) | 208 |
Overall Length (m) | 0.2 |
Overall Width (In.) | 8.19 |
Details
Color | Ivory |
For Use With | T-70 and T-45 Raceways |
Material | PVC |
Standards | CE Compliant, UL5A Listed, UL Listed 95425, UL Listed E116129 |
Mounting | Snap-On |
Application | Provides Solutions for Routing Low Voltage, Fiber Optic and/or Power Cabling Along Perimeter Walls.T-70 Features the Workstation Outlet Center ™ Offset Box, Which Provides an Offset Solution to Maximize Channel Capacity and Outlet Density. |
Raceway Type | Low Voltage |
Product Type | Faceplate |
Mount Method | Snap-On |
Fitting Type | Tee |
Product Color | Electric Ivory |
Product Class | Wire Routing, Management & Protection |
Description
Tee Fitting, Snap-On, for T-70/T-45, PVC, Electric Ivory, 0.54'
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Roller Lever Arm, 0.88 to 4 In. Arm L (9007HA2)
- CRYDOM Solid State Relay, 4 to 32VDC, 90A (HD4890-10)
- BRAD HARRISON Internal Thread Connector, 5, Female, M12 (8A5000-31)
- SEACHOICE AGC Fuse Value Pack, 60/pk (11363)
- PANDUIT Fitting, Coupler, Ld10, Low V, Wh, 2", PK10 (CF10WH-X)
- PANDUIT Ld10 Low Voltage End Cap Fitting (10 Pack), 10PK (ECF10IG-X)
- PANDUIT Right Angle, Off White, PVC, Elbows (T70RAIW)
- PANDUIT Inside Corner, Off White, PVC, Elbows (T70ICIW)
- PANDUIT Fitting, Drpclngentrn, Ld10, Lowv, Iw, PK10 (DCF10IW-X)
- PANDUIT Backfeed, Gray, PVC, Gray, Backfeeds (T70BFI)
- LEGRAND Extra Deep Device Box, Ivory, Boxes (2348-2)
- Panduit Raceway Fittings