Shop All Raceway Fittings
Panduit
T-70 Right Angle Fitting
Mfr # T70RAEI
Zoro # G904858612
product price: $29.85
/ea
$29.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Ivory
- For Use With T-70 Raceway
- Material PVC
- Mounting Snap-On
- Standards CE Compliant, UL5A Listed, UL Listed 95425, UL Listed E116129
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # T70RAEI
- Zoro # G904858612
- UPC # 7498363083
- Country of Origin United States
- Category Raceway Fittings
Dimensions
Width | 5.82 in |
Height | 1.74 in |
Overall Length | 0.49 ft |
Overall Width | 5.82 |
Overall Height | 1.74 |
Overall Height (mm) | 44.2 |
Overall Width (In.) | 5.82 |
Overall Length (ft.) | 0.49 |
Overall Width (mm) | 147.8 |
Overall Height (In.) | 1.74 |
Overall Length (m) | 0.2 |
Details
Color | Ivory |
For Use With | T-70 Raceway |
Material | PVC |
Mounting | Snap-On |
Standards | CE Compliant, UL5A Listed, UL Listed 95425, UL Listed E116129 |
Application | Provides Solutions for Routing Low Voltage, Fiber Optic and/or Power Cabling Along Perimeter Walls.T-70 Features the Workstation Outlet Center ™ Offset Box, Which Provides an Offset Solution to Maximize Channel Capacity and Outlet Density. |
Fitting Type | Right Angle |
Mount Method | Snap-On |
Raceway Type | Low Voltage |
Product Type | Channel |
Product Class | Wire Routing, Management & Protection |
Description
Right Angle Fitting, Snap-on, for T-70, Electric Ivory, 0.49'
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS TradeSelect, Straight Blade, Single Receptacle, Self Grounding, 20A 250V, 2-Pole 3-Wire Grounding, 6-20R, Black (RR205BK)
- PANDUIT Tub Ring Term, N-Ins, 6 Awg, 3/8 Stud, PK200 (S6-38R-T)
- CRYDOM Solid State Relay, 3 to 32VDC, 10A (CL240D10C)
- DINSPACE Snap Patch Panelw/3 Mm Lc/Lc (SNAP-12LC-MM)
- PANDUIT Backfeed, Gray, PVC, Gray, Backfeeds (T70BFI)
- PANDUIT Inside Corner, Off White, PVC, Elbows (ICF5IW-E)
- PANDUIT Ldph3 / Lds3 Power Rated End Cap Fitting (10 Pack), 10PK (ECFX3EI-X)
- PANDUIT Outside Corner, Off White, PVC, Corners (T70OCIW)
- PANDUIT Cover, Off White, PVC, T-70 Series, Covers (T70CIW8)
- PANDUIT Ld3 Low Voltage End Cap Fitting (20 Pack), 20PK (ECF3WH-E)
- CANTEX CAP SERV ENTR PVC 2"" (5133743U)
- Panduit Raceway Fittings