Shop All Raceway Fittings
Panduit
T-70 Outside Corner Fitting
Mfr # T70OCWH
Zoro # G704858799
product price: $19.55
/ea
$19.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- For Use With T-70 Raceway
- Material PVC
- Width 4.3 in
- Standards CE Compliant, UL5A Listed, UL Listed 95425, UL Listed E116129
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # T70OCWH
- Zoro # G704858799
- UPC # 7498363078
- Country of Origin United States
- Category Raceway Fittings
Dimensions
Width | 4.3 in |
Height | 4.4 in |
Overall Width | 4.3 |
Overall Length | 0.37 ft |
Overall Height | 4.4 |
Overall Width (In.) | 4.3 |
Overall Width (mm) | 109.2 |
Overall Length (m) | 0.1 |
Overall Length (ft.) | 0.37 |
Overall Height (In.) | 4.4 |
Overall Height (mm) | 111.8 |
Details
Color | White |
For Use With | T-70 Raceway |
Material | PVC |
Standards | CE Compliant, UL5A Listed, UL Listed 95425, UL Listed E116129 |
Mounting | Snap-On |
Application | Provides Solutions for Routing Low Voltage, Fiber Optic and/or Power Cabling Along Perimeter Walls.T-70 Features the Workstation Outlet Center ™ Offset Box, Which Provides an Offset Solution to Maximize Channel Capacity and Outlet Density. |
Mount Method | Snap-On |
Raceway Type | Low Voltage |
Fitting Type | Outside Corner |
Product Type | Faceplate |
Product Class | Surface Raceway Systems |
Description
Outside Corner Fitting, Snap-On, for T-70, PVC, White, 0.37'
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CANTEX Conduit Outlet Body, PVC, LB, Conduit Outlet Body Hub Size: 2-1/2" (5133669)
- SIEMENS METER SOCKET HUB 2"" (EC38599)
- ZORO SELECT 20A Duplex Receptacle 125VAC 5-20R BK (BRY5362BLK)
- EATON IEC Magnetic Contactor, 3 Poles, 24 V DC, 80 A, Reversing: No (XTCE080F00TD)
- PANDUIT Right Angle, Off White, PVC, Elbows (RAF5IW-E)
- PANDUIT Ld / Ldph10 To Ld / Ldph3 Raceway Power (10 Pack), 10PK (RFX103WH-X)
- PANDUIT Entrance End, Off White, PVC, Ends (T45EEIW)
- PANDUIT Wire Clip, Adhesive Backed, PK50 (LWC100-A-L)
- PANDUIT Entrance End, Off White, PVC, Ends (TGEEIW)
- PANDUIT Ldph3 / Lds3 Power Rated End Cap Fitting (10 Pack), 10PK (ECFX3EI-X)
- NVENT HOFFMAN Elbow, 90deg., Comm, Steel, 10in.Hx10in.L (F1010G90E)
- Panduit Raceway Fittings