Shop All Raceway Fittings
Panduit
T-70 Outside Corner Fitting
Mfr # T70OCEI
Zoro # G204858800
product price: $16.49
/ea
$16.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Ivory
- For Use With T-70 Raceway
- Material PVC
- Mounting Snap-On
- Height 4.4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # T70OCEI
- Zoro # G204858800
- UPC # 7498363075
- Country of Origin United States
- Category Raceway Fittings
Dimensions
Height | 4.4 in |
Width | 4.3 in |
Overall Width | 4.3 |
Overall Length | 0.37 ft |
Overall Height | 4.4 |
Overall Width (mm) | 109.2 |
Overall Width (In.) | 4.3 |
Overall Length (ft.) | 0.37 |
Overall Length (m) | 0.1 |
Overall Height (In.) | 4.4 |
Overall Height (mm) | 111.8 |
Details
Color | Ivory |
For Use With | T-70 Raceway |
Material | PVC |
Mounting | Snap-On |
Standards | CE Compliant, UL5A Listed, UL Listed 95425, UL Listed E116129 |
Application | Provides Solutions for Routing Low Voltage, Fiber Optic and/or Power Cabling Along Perimeter Walls.T-70 Features the Workstation Outlet Center ™ Offset Box, Which Provides an Offset Solution to Maximize Channel Capacity and Outlet Density. |
Fitting Type | Outside Corner |
Product Type | Faceplate |
Mount Method | Snap-On |
Raceway Type | Low Voltage |
Product Color | Electric Ivory |
Product Class | Wire Routing, Management & Protection |
Description
Outside Corner Fitting, Snap-On, for T-70, PVC, Electric Ivory, 0.37'
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMINGTON INDUSTRIES 26 AWG Gauge Solid Hook Up Wire, 1000 ft Length, Yellow, 0.0190" Diameter, UL1007, 300 Volts (26UL1007SLDYEL1000)
- SOUTHWIRE Thermostat Cable, 250ft, 0.18 Diameter, CL2 (553060407)
- EATON Cutler-Hammer Non-Illuminated Push Button, 30mm, Green (10250T103-2)
- REIKU System support, For 17mm Tubing, PK10 (PAHOB-17)
- PANDUIT Above Floor Raceway End Cap Fitting, Black (AFR4ECBL)
- PANDUIT Ld5 Low Voltage Coupler Fitting (20 Pack), 20PK (CF5WH-E)
- PANDUIT Fitting, Tee, Ld10, Lowv, Wh, PK10 (TF10WH-X)
- PANDUIT Coupling, Off White, PVC, Couplings (CFX5IW-X)
- PANDUIT Fitting, Right Angle, Ld10, Iw, PK10 (RAF10IW-X)
- PANDUIT Wire Retainer, Gray, PVC, Wire Retainers (TG70WR-X)
- NVENT HOFFMAN Elbow, 90 deg., Ind, Steel, 4in. H x 4in. L (F44LE9KOKT)
- Panduit Raceway Fittings