Shop All Raceway Fittings
Panduit
T-70 Inside Corner Fitting
Mfr # T70ICEI
Zoro # G704858874
product price: $18.55
/ea
$18.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Ivory
- For Use With T-70 Raceway
- Material PVC
- Width 3.5 in
- Mounting Snap-On
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # T70ICEI
- Zoro # G704858874
- UPC # 7498363067
- Country of Origin United States
- Category Raceway Fittings
Dimensions
Width | 3.5 in |
Height | 4.07 in |
Overall Length | 0.29 ft |
Overall Width | 3.5 |
Overall Height | 4.07 |
Overall Width (In.) | 3.5 |
Overall Length (ft.) | 0.29 |
Overall Height (In.) | 4.07 |
Overall Width (mm) | 88.9 |
Overall Length (m) | 0.1 |
Overall Height (mm) | 103.4 |
Details
Color | Ivory |
For Use With | T-70 Raceway |
Material | PVC |
Mounting | Snap-On |
Standards | CE Compliant, UL5A Listed, UL Listed 95425, UL Listed E116129 |
Application | Provides Solutions for Routing Low Voltage, Fiber Optic and/or Power Cabling Along Perimeter Walls.T-70 Features the Workstation Outlet Center ™ Offset Box, Which Provides an Offset Solution to Maximize Channel Capacity and Outlet Density. |
Raceway Type | Low Voltage |
Product Type | Faceplate |
Fitting Type | Inside Corner |
Mount Method | Snap-On |
Product Class | Wire Routing, Management & Protection |
Description
Inside Corner Fitting, Snap-On, for T-70, PVC, Electric Ivory, 0.29'
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Mini Change Over Relay, SPDT, 20A, 12VDC (5ZMU7)
- HUBBELL WIRING DEVICE-KELLEMS Locking Devices, Twist-Lock®, Single Flush Receptacle, 30A, 250V AC, 2 Pole, 3 Wire Grounding, NEMA L6-30R, Nylon face, Ring terminal connection (HBL2620RT)
- BURNDY Split-Bolt Connector, 2/0 str to 500kcmil (KS34)
- OMRON Enclosed Power Relay, Surface (Side Flange) Mounted, DPDT, 24V AC, 8 Pins, 2 Poles (MJN2CE-AC24)
- PANDUIT Fitting, Bendradius, Lowv, Iw, PK10 (ICFC10IW-X)
- PANDUIT Above Floor Raceway End Cap Fitting, Black (AFR4ECBL)
- PANDUIT Outside Corner, Off White, PVC, Corners (T45OCIW)
- PANDUIT Fitting, Coupler, Ld3, Low V, Wh, 1.5", PK20 (CF3WH-E)
- PANDUIT Ld5 Low Voltage Inside Corner Fitting (20 Pack), 20PK (ICF5WH-E)
- PANDUIT Wire Retainer, Gray, PVC, Wire Retainers (TG70WR-X)
- WIREMOLD Entrance End Fitting, Ivory, Steel (V2410D)
- Panduit Raceway Fittings