Shop All Raceway Fittings
Panduit
T-70 Entrance End Fitting
Mfr # T70EEEI
Zoro # G804858675
product price: $33.99
/ea
$33.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Ivory
- For Use With T-70 Raceway
- Material PVC
- Width 5.71 in
- Standards CE Compliant, UL5A Listed, UL Listed 95425, UL Listed E116129
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # T70EEEI
- Zoro # G804858675
- UPC # 7498363111
- Country of Origin United States
- Category Raceway Fittings
Dimensions
Width | 5.71 in |
Height | 2.86 in |
Overall Length | 0.5 ft |
Overall Height | 2.86 |
Overall Width | 5.71 |
Overall Height (mm) | 72.6 |
Overall Length (ft.) | 0.5 |
Overall Width (In.) | 5.71 |
Overall Length (m) | 0.2 |
Overall Height (In.) | 2.86 |
Overall Width (mm) | 145 |
Details
Color | Ivory |
For Use With | T-70 Raceway |
Material | PVC |
Standards | CE Compliant, UL5A Listed, UL Listed 95425, UL Listed E116129 |
Mounting | Screw-On |
Application | Provides Solutions for Routing Low Voltage, Fiber Optic and/or Power Cabling Along Perimeter Walls.T-70 Features the Workstation Outlet Center ™ Offset Box, Which Provides an Offset Solution to Maximize Channel Capacity and Outlet Density. |
Product Type | Channel |
Mount Method | Screw-On |
Fitting Type | Entrance End |
Raceway Type | Low Voltage |
Product Class | Surface Raceway Systems |
Description
Entrance End Fitting, Screw-On, for T-70, PVC, Electric Ivory, 0.5'
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STA-KON 18-14 AWG Vinyl Fork Terminal 1/4" Stud PK100 (14RB-14F)
- NVENT HOFFMAN Screw Cover Wiring Trough, Nema Type 12 (F4412SC)
- SQUARE D Miniature IEC Magnetic Contactor, 3 Poles, 24 V DC, 12 A, Reversing: No (LP1K1210BD)
- NVENT HOFFMAN Panels for Free-Stand, Type 1 One-Door E (A37P21NG)
- PANDUIT End Cap, 3000 Series Raceway, Caps (T45ECIW)
- PANDUIT Fitting, Right Angle, Ld10, Ei, PK10 (RAF10EI-X)
- PANDUIT Fitting, Coupler, Ld3, Low V, Wh, 1.5", PK20 (CF3WH-E)
- PANDUIT Plate, Off White, PVC, Plates (T70PGIW)
- PANDUIT End Cap, T-70 Raceway, Caps (T70ECIW)
- PANDUIT Ld10 / Ldph10 Bend Radius Tee Fitting (10 Pack), 10PK (TFC10IG-X)
- PANDUIT Fitting, Tee, Ld10, Lowv, Wh, PK10 (TF10WH-X)
- Panduit Raceway Fittings