Shop All Raceway Fittings
Panduit
T-70 Cover Coupler Fitting (10 Pack), 10PK
Mfr # T70CCWH-X
Zoro # G004858215
product price: $34.99
/pk 10, $3.50/ea
$34.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- For Use With T-70 Cover
- Material PVC
- Height 0.44 in
- Mounting Snap-On
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # T70CCWH-X
- Zoro # G004858215
- UPC # 7498363110
- Country of Origin United States
- Category Raceway Fittings
Dimensions
Height | 0.44 in |
Width | 2.76 in |
Overall Width | 2.76 |
Overall Height | 0.44 |
Overall Length | 0.081 ft |
Overall Height (In.) | 0.44 |
Overall Length (m) | 0.0246888 |
Overall Width (In.) | 2.76 |
Overall Length (ft.) | 0.081 |
Overall Width (mm) | 70.1 |
Overall Height (mm) | 11.2 |
Details
Color | White |
For Use With | T-70 Cover |
Material | PVC |
Mounting | Snap-On |
Standards | CE Compliant, UL5A Listed, UL Listed 95425, UL Listed E116129 |
Application | Provides Solutions for Routing Low Voltage, Fiber Optic and/or Power Cabling Along Perimeter Walls.T-70 Features the Workstation Outlet Center ™ Offset Box, Which Provides an Offset Solution to Maximize Channel Capacity and Outlet Density. |
Raceway Type | Low Voltage |
Mount Method | Snap-On |
Fitting Type | Coupler Cover |
Product Type | Faceplate |
Product Class | Surface Raceway Systems |
Description
Coupler Covering, Snap-On, For T-70C, PVC, White, 0.081'
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- L.H. DOTTIE L.H. Dottie 1/2'' Steel Strain Relief Connector (White Grommet), 25PK (SR50A350)
- ANDERSON POWER PRODUCTS PP120 HSG GREEN (1321G4)
- FIRMAN Retractable Cord Reel 30 Foot Cord With Three Receptacles (2035)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box, Under Cabinet Distribution Box, Stainless Steel (RU170W)
- PANDUIT Reducer to LD10 Profile, Off White (T45RLDIW)
- PANDUIT Ldph3 / Lds3 Power Rated End Cap Fitting (10 Pack), 10PK (ECFX3EI-X)
- PANDUIT Ld10 / Ldph10 Bend Radius Tee Fitting (10 Pack), 10PK (TFC10IG-X)
- PANDUIT Fitting, Drpclngentrn, Ld10, Lowv, Wh, PK10 (DCF10WH-X)
- PANDUIT Outside Corner, Off White, PVC, Corners (T70OCIW)
- PANDUIT Ld10 Low Voltage End Cap Fitting (10 Pack), 10PK (ECF10EI-X)
- HUBBELL WIRING DEVICE-KELLEMS Raceway, PremisTrak, 5 ft., Office White (PT1ABC5)
- Panduit Raceways