Shop All Raceway Fittings
Panduit
T-70 Base Coupler Fitting (10 Pack), 10PK
Mfr # T70BCEI-X
Zoro # G904858292
product price: $68.79
/pk 10, $6.88/ea
$68.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Ivory
- For Use With T-70 Raceway
- Material PVC
- Width 1.5 in
- Height 1.85 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # T70BCEI-X
- Zoro # G904858292
- UPC # 7498363099
- Country of Origin United States
- Category Raceway Fittings
Dimensions
Width | 1.5 in |
Height | 1.85 in |
Overall Width | 1.5 |
Overall Height | 1.85 |
Overall Length | 0.17 ft |
Overall Length (m) | 0.051816 |
Overall Height (In.) | 1.85 |
Overall Height (mm) | 47 |
Overall Length (ft.) | 0.17 |
Overall Width (In.) | 1.5 |
Overall Width (mm) | 38.1 |
Details
Color | Ivory |
For Use With | T-70 Raceway |
Material | PVC |
Mounting | Snap-On |
Standards | CE Compliant, UL5A Listed, UL Listed 95425, UL Listed E116129 |
Application | Provides Solutions for Routing Low Voltage, Fiber Optic and/or Power Cabling Along Perimeter Walls.T-70 Features the Workstation Outlet Center ™ Offset Box, Which Provides an Offset Solution to Maximize Channel Capacity and Outlet Density. |
Mount Method | Snap-On |
Raceway Type | Low Voltage |
Fitting Type | Coupler |
Product Type | Faceplate |
Product Class | Multichannel Raceway |
Description
Base Coupler Fitting, Snap-On, for T-70, PVC, Electric Ivory, 0.17'
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Non-Illum Selectr Swtch, 30mm, 3 Pos (9001KS52)
- EATON BUSSMANN Glass Fuse, GLR Series, Fast-Acting, 1.50A, 300V AC, 10kA at 300V AC (GLR-1-1/2)
- HARTING Han B Protect Cover Die Cast (09300065425)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 24 V DC, 6 A, Reversing: No (LP1K0601BD)
- PANDUIT Above Floor Raceway End Cap Fitting, Black (AFR4ECBL)
- PANDUIT T-70 Entrance End Fitting (T70EEWH)
- PANDUIT Plate, Off White, PVC, Plates (T70PIW)
- PANDUIT Wire Retainer, Gray, PVC, Wire Retainers (TG70WR-X)
- PANDUIT Outside Corner, Off White, PVC, Corners (T70OCIW)
- PANDUIT Ldph3 / Lds3 Power Rated End Cap Fitting (10 Pack), 10PK (ECFX3WH-X)
- COPE Horizontal Elbow, 90 Deg, 24 In Width (248-249F-24)
- Panduit Raceway Fittings