Shop All Raceway Fitting Accessories
Panduit
T-45 Wire Retainer (10 Pack), 10PK
Mfr # T45WR-X
Zoro # G104858214
product price: $9.85
/pk 10, $0.99/ea
$9.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Faceplate
- Raceway Type Low Voltage
- Includes (1) Wire Retainer
- Length 2.215 in
- Mounting Snap-On
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # T45WR-X
- Zoro # G104858214
- UPC # 7498377300
- Country of Origin United States
- Category Raceway Fitting Accessories
Dimensions
Length | 2.215 in |
Height | 0.82 in |
Width (In.) | 1.55 |
Width | 2.25 in |
Height (In.) | 0.82 |
Length (In.) | 2.215 |
Overall Width | 2.25 |
Overall Height | 0.82 |
Overall Length | 0.14 ft |
Overall Width (mm) | 57.2 |
Overall Length (m) | 0.042672 |
Overall Height (In.) | 0.82 |
Overall Length (ft.) | 0.14 |
Overall Width (In.) | 2.25 |
Overall Height (mm) | 20.8 |
Description
Wire Retainer, Snap-On, for T-45, PVC, International Gray, 0.14'
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE Nonreversing Magnetic Motor Starter, No Enclosure NEMA Rating, 480V AC, 3 Poles (CR306A004)
- LEVITON Switch Feed Thru Brn (05410-000)
- HONDA Air Cleaner (17211-ZT3-000)
- HUBBELL 30A Locking Receptacle 3P 4W 250VAC L15-30R GY (HBL2720SR2)
- PANDUIT Single Gang Power Rated 2-Piece Screw To (RJBX3510IW)
- PANDUIT Single Gang Low Voltage 1-Piece Outlet B (JB1EI-A)
- PANDUIT Single Gang Power Rated 2-Piece Intermed (JBP1IWH)
- PANDUIT Single Gang Power Rated 2-Piece Extensio (JBP1EWH)
- PANDUIT Double Gang Power Rated 2-Piece Outlet B (JBP2WH)
- PANDUIT Double Gang Power Rated 2-Piece Divided (JBP2SWH)
- NVENT HOFFMAN Closure Plate, Wireway, Steel, 6in.Hx6in.L (F66GCPNKGV)
- Panduit Raceway Fitting Accessories