Shop All Raceway Fittings
Panduit
T-45 Tee Fitting
Mfr # T45TWH
Zoro # G004858321
product price: $12.39
/ea
$12.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- For Use With T-45 Raceway
- Material PVC
- Height 1.3 in
- Width 4.52 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # T45TWH
- Zoro # G004858321
- UPC # 7498377373
- Country of Origin United States
- Category Raceway Fittings
Dimensions
Height | 1.3 in |
Width | 4.52 in |
Overall Width | 4.52 |
Overall Height | 1.3 |
Overall Length | 0.56 ft |
Overall Width (mm) | 114.8 |
Overall Width (In.) | 4.52 |
Overall Length (ft.) | 0.56 |
Overall Height (In.) | 1.3 |
Overall Length (m) | 0.2 |
Overall Height (mm) | 33 |
Details
Color | White |
For Use With | T-45 Raceway |
Material | PVC |
Mounting | Screw-On |
Standards | CE Compliant, UL5A Listed, UL Listed 95425, UL Listed E116129 |
Application | Provides Solutions for Routing Low Voltage, Fiber Optic and/or Power Cabling Along Perimeter Walls. |
Mount Method | Screw-On |
Fitting Type | Tee |
Product Type | Channel |
Raceway Type | Low Voltage |
Product Class | Multichannel Raceway |
Description
Tee Fitting, Screw-On, for T-45, PVC, White, 0.56'
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADI PRO 8in WIRE TIES 50 LB NAT, 100PK (0E-WT850N)
- HUBBELL 20A Twist-Lock Plug 4P 5W 120/208VAC L21-20P BK/WT (HBL2511)
- SECURITRON Door Actuators & Plates (SP-1)
- LITTELFUSE UL Class Fuse, CC Class, CCMR Series, Time-Delay, 1A, 600V AC, Non-Indicating (CCMR001)
- PANDUIT Right Angle, Off White, PVC, Elbows (T45RAIW)
- PANDUIT Fitting, Inside Corner, Lowv, Ei, PK10 (ICF10EI-X)
- PANDUIT Right Angle, Off White, PVC, Elbows (RAFX5IW-X)
- PANDUIT Coupling, OffWht, PVC, LD5 Series, Couplings (CF5IW-E)
- PANDUIT Backfeed, Gray, PVC, Gray, Backfeeds (T70BFI)
- PANDUIT Ld5 Low Voltage Inside Corner Fitting (20 Pack), 20PK (ICF5WH-E)
- GAMPAK CONNECT 90 FLX BX 3/4"" (49806)
- Panduit Raceway Fittings