Shop All Raceway Fitting Accessories
Panduit
T-45 Snap-On Hinged Data Bracket
Mfr # T45HDBWH
Zoro # G704859659
product price: $9.29
/ea
$9.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Faceplate
- Raceway Type Low Voltage
- Height 6 in
- Mounting Snap-On
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # T45HDBWH
- Zoro # G704859659
- UPC # 7498377839
- Country of Origin United States
- Category Raceway Fitting Accessories
Dimensions
Height | 6 in |
Width | 2.54 in |
Overall Height | 6 |
Overall Width | 2.54 |
Overall Length | 0.16 ft |
Overall Width (In.) | 2.54 |
Overall Height (In.) | 6 |
Overall Height (mm) | 152.4 |
Overall Width (mm) | 64.5 |
Overall Length (ft.) | 0.16 |
Overall Length (m) | 0.048768 |
Details
Type | Faceplate |
Raceway Type | Low Voltage |
Mounting | Snap-On |
Color | White |
Standards | CE Compliant, UL5A Listed, UL Listed 95425, UL Listed E116129 |
Material | PVC |
For Use With | T-45 Raceway |
Application | Provides Solutions for Routing Low Voltage, Fiber Optic and/or Power Cabling Along Perimeter Walls. |
Fitting Type | Snap-On Box |
Product Type | Mini-Com® Faceplate |
Mount Method | Snap-On |
Product Class | Wire Routing, Management & Protection |
Description
Hinged Data Bracket, Snap-On, for T-45, 4 Mini-Com, PVC, White, 0.16'
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Open Power Relay, 4 Pin, 277VAC, SPST-NO (8501CO6V04)
- TELEMECANIQUE SENSORS Limit Switch, Plunger, Roller, 1NC/1NO, 6A @ 240V AC, Actuator Location: Top (XCMD2102L2)
- ZORO SELECT Channel Cushioned Clamp, 1-5/8 In, Gold (V120NEO 1-5/8Y)
- TAYMAC Rigid Lr Assembly, Stamped Alum., 3/4" (RLR075)
- PANDUIT Surface Raceway, T-45 Divider Wall, 8 ft (T45DW8)
- PANDUIT Single Gang Power Rated 2-Piece Extensio (JBP1EWH)
- PANDUIT Single Gang Power Rated 2-Piece Intermed (JBP1IWH)
- PANDUIT Single Gang Power Rated 2-Piece Screw To (RJBX3510WH)
- PANDUIT 3-Gang Junction Box, Non-Metallic, White (JBP3DWH)
- PANDUIT Single Gang Low Voltage 1-Piece Outlet B (JB1EI-A)
- WIREMOLD Access Pack Nm Wht (NMW910)
- Panduit Raceways