Shop All Raceway Fittings
Panduit
T-45 Right Angle Fitting
Mfr # T45RAEI
Zoro # G504858395
product price: $10.29
/ea
$10.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Ivory
- For Use With T-45 Cover
- Material PVC
- Height 1.16 in
- Standards CE Compliant, UL5A Listed, UL Listed 95425, UL Listed E116129
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # T45RAEI
- Zoro # G504858395
- UPC # 7498377322
- Country of Origin United States
- Category Raceway Fittings
Dimensions
Height | 1.16 in |
Width | 4.52 in |
Overall Length | 0.38 ft |
Overall Width | 4.52 |
Overall Height | 1.16 |
Overall Height (mm) | 29.5 |
Overall Length (m) | 0.1 |
Overall Length (ft.) | 0.38 |
Overall Width (In.) | 4.52 |
Overall Height (In.) | 1.16 |
Overall Width (mm) | 114.8 |
Details
Color | Ivory |
For Use With | T-45 Cover |
Material | PVC |
Standards | CE Compliant, UL5A Listed, UL Listed 95425, UL Listed E116129 |
Mounting | Screw-On |
Application | Provides Solutions for Routing Low Voltage, Fiber Optic and/or Power Cabling Along Perimeter Walls. |
Product Type | Channel |
Raceway Type | Low Voltage |
Fitting Type | Right Angle |
Mount Method | Screw-On |
Product Class | Wire Routing, Management & Protection |
Description
Right Angle Fitting, Screw-On, for T-45 Cover, PVC, Electric Ivory, 0.38'
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- S&C Cartridge Fuse, 0.50A, 15000V AC, Cylindrical (272000)
- MERSEN IEC NH Fuse Link, T21 Series, 50A, gG, 500V AC, Square (T212974)
- PANNET Fiber Enclosure, 10.18in H, 2.32in D, Black (FWME2)
- NVENT HOFFMAN Upper Front Door Accessories (PSTLO)
- PANDUIT Fitting, Outside Corner, Ld5, Lowv, Wh, PK20 (OCF5WH-E)
- PANDUIT Inside Corner, Off White, PVC, Elbows (T45ICIW)
- PANDUIT End Cap, T-70 Raceway, Caps (T70ECIW)
- PANDUIT Above Floor Raceway Base And Cover, 6 Ft, Office Slate (AFR4BCOS6)
- PANDUIT Right Angle, Off White, PVC, Elbows (RAFX5IW-X)
- PANDUIT Drop Ceiling/Entrance End, Off White (DCEFXIW-X)
- HUBBELL WIRING DEVICE-KELLEMS 3 Gang Cover, 3 Duplex (HBL6747BBBGY)
- Panduit Raceway Fittings