Shop All Raceway Fittings
Panduit
T-45 Outside Corner Fitting
Mfr # T45OCWH
Zoro # G004858468
product price: $10.29
/ea
$10.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- For Use With T-45 Cover
- Material PVC
- Standards CE Compliant, UL5A Listed, UL Listed 95425, UL Listed E116129
- Width 4.35 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # T45OCWH
- Zoro # G004858468
- UPC # 7498377319
- Country of Origin United States
- Category Raceway Fittings
Dimensions
Width | 4.35 in |
Height | 2.57 in |
Overall Height | 2.57 |
Overall Width | 4.35 |
Overall Length | 0.36 ft |
Overall Width (In.) | 4.35 |
Overall Width (mm) | 110.5 |
Overall Height (mm) | 65.3 |
Overall Length (m) | 0.1 |
Overall Height (In.) | 2.57 |
Overall Length (ft.) | 0.36 |
Details
Color | White |
For Use With | T-45 Cover |
Material | PVC |
Standards | CE Compliant, UL5A Listed, UL Listed 95425, UL Listed E116129 |
Mounting | Snap-On |
Application | Provides Solutions for Routing Low Voltage, Fiber Optic and/or Power Cabling Along Perimeter Walls. |
Fitting Type | Outside Corner |
Raceway Type | Low Voltage |
Mount Method | Snap-On |
Product Type | Faceplate |
Product Class | Wire Routing, Management & Protection |
Description
Outside Corner Fitting, Snap-On, for T-45 Cover, PVC, White, 0.36'
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Kellems Wire Management, Liquidtight System, Straight Male Liquid Tight Connector, 1/2", Steel, Insulated (H0501)
- ELECTRIDUCT 2:1 Heat Shrinkable Braided Sleeving (HS2-BS-025-25)
- SCHNEIDER ELECTRIC Boot, F/30mm Non-Illuminated Push Buttons (9001KU5)
- GE 240VAC Non-Reversing Magnetic Contactor 3P 27A NEMA 1 (CR305C003)
- PANDUIT Fitting, Inside Corner, Lowv, Ei, PK10 (ICF10EI-X)
- PANDUIT Fitting, Insidecorner, Lowv, Wh, PK10 (ICF10WH-X)
- PANDUIT Inside Corner, Off White, PVC, Elbows (T45ICIW)
- PANDUIT Right Angle, Off White, PVC, Elbows (RAFX5IW-X)
- PANDUIT Ld5 Low Voltage Inside Corner Fitting (20 Pack), 20PK (ICF5WH-E)
- PANDUIT Entrance End, Off White, PVC, Ends (TGEEIW)
- LEGRAND Device Plate, Ivory, Steel, Plates (V4047C-1)
- Panduit Raceway Fittings