Shop All Raceway Fittings
Panduit
T-45 Outside Corner Fitting
Mfr # T45OCEI
Zoro # G704858409
product price: $9.69
/ea
$9.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Ivory
- For Use With T-45 Cover
- Material PVC
- Width 4.35 in
- Mounting Snap-On
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # T45OCEI
- Zoro # G704858409
- UPC # 7498377317
- Country of Origin United States
- Category Raceway Fittings
Dimensions
Width | 4.35 in |
Height | 2.57 in |
Overall Height | 2.57 |
Overall Width | 4.35 |
Overall Length | 0.36 ft |
Overall Width (mm) | 110.5 |
Overall Length (m) | 0.1 |
Overall Width (In.) | 4.35 |
Overall Length (ft.) | 0.36 |
Overall Height (In.) | 2.57 |
Overall Height (mm) | 65.3 |
Details
Color | Ivory |
For Use With | T-45 Cover |
Material | PVC |
Mounting | Snap-On |
Standards | CE Compliant, UL5A Listed, UL Listed 95425, UL Listed E116129 |
Application | Provides Solutions for Routing Low Voltage, Fiber Optic and/or Power Cabling Along Perimeter Walls. |
Mount Method | Snap-On |
Raceway Type | Low Voltage |
Product Type | Faceplate |
Fitting Type | Outside Corner |
Product Class | Wire Routing, Management & Protection |
Product Color | Electric Ivory |
Description
Outside Corner Fitting, Snap-On, for T-45 Cover, PVC, Electric Ivory, 0.36'
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Pulling Grip, Rotating Eye, 0.75-0.99 In (03302020)
- WIEGMANN Carbon Steel Enclosure, 16 in H, 16 in W, 6 in D, NEMA 1, Hinged (N1C161606WW)
- LEGRAND Straight Blade Connector, 20A, 125VAC (PS5369XHG)
- TELEMECANIQUE SENSORS Guard Retaining Device (XCSZ21)
- PANDUIT Entrance End, Off White, PVC, Ends (TGEEIW)
- PANDUIT Ldph3 / Lds3 Power Rated End Cap Fitting (10 Pack), 10PK (ECFX3EI-X)
- PANDUIT Fitting, Drpclngentrn, Ld5, Lowv, Wh, PK10 (DCF5WH-X)
- PANDUIT Fitting, Coupler, Ld3, Low V, Wh, 1.5", PK20 (CF3WH-E)
- PANDUIT Fitting, Coupler, Ld10, Low V, Wh, 2", PK10 (CF10WH-X)
- PANDUIT Transition, Off White, PVC, Transitions (T70TRIW)
- GAMPAK CAP SERV ENTR HEAD 3"" (02-51258)
- Panduit Raceway Fittings